!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BALL VALVE LOCKOUT, WEDGE, FOR LEVER HANDLE TYPE, 3 IN FOR MAX PIPE SIZE

BALL VALVE LOCKOUT, WEDGE, FOR LEVER HANDLE TYPE, 3 IN FOR MAX PIPE SIZE

APPROVED VENDOR

BALL VALVE LOCKOUT, WEDGE, FOR LEVER HANDLE TYPE, 3 IN FOR MAX PIPE SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BALL VALVE LOCKOUT, WEDGE, FOR LEVER HANDLE TYPE, 3 IN FOR MAX PIPE SIZE

BALL VALVE LOCKOUT, WEDGE, FOR LEVER HANDLE TYPE, 3 IN FOR MAX PIPE SIZE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $63.43 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG45MZ86
  • Mfr. Model # 45MZ86
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • ItemBall Valve Lockout
  • For Handle TypeLever Handle
  • For Maximum Handle Width1.97 in
  • For Maximum Pipe Size3 in
  • Maximum Number of Padlocks1
  • Lockout MaterialSteel
  • Overall Height5.5 in
  • Overall Width5 in
  • Ball Valve Lockout Type Wedge
  • For Maximum Handle Thickness 25/64 in
  • For Maximum Padlock Shackle Diameter 3/8 in
  • For Minimum Pipe Size 1 1/4 in
  • Lockout Colour Red
  • Overall Depth 5 in
  • Overall Length 5.5 in
  • Standards OSHA 1910.147

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list