!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANGLE GRINDER, CORDED, 120V/13.5A, 5 IN DIA, PADDLE, ⅝"-11, 11000 RPM, SAFETY CLUTCH

ANGLE GRINDER, CORDED, 120V/13.5A, 5 IN DIA, PADDLE, ⅝"-11, 11000 RPM, SAFETY CLUTCH

WALTER SURFACE TECHNOLOGIES

ANGLE GRINDER, CORDED, 120V/13.5A, 5 IN DIA, PADDLE, ⅝"-11, 11000 RPM, SAFETY CLUTCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANGLE GRINDER, CORDED, 120V/13.5A, 5 IN DIA, PADDLE, ⅝"-11, 11000 RPM, SAFETY CLUTCH

ANGLE GRINDER, CORDED, 120V/13.5A, 5 IN DIA, PADDLE, ⅝"-11, 11000 RPM, SAFETY CLUTCH

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $541.25 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT30A153
  • Mfr. Model # 30A153
  • UNSPSC # 27112749
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.68 lbs

Product Details

This Super 5 PS corded angle grinder has a paddle bottom switch and operates at 120V/13.5A. It has a maximum speed of 11000 RPM and a ⅝"-11 thread spindle. The grinder has a wheel of five-inch diameter, a safety clutch, and burn-out protection. It features an LED overload protection indicator, bevelled gears, and a spindle lock button.

Technical Specs

  • ItemAngle Grinder
  • Current13.5 A
  • Minimum Speed11,000 RPM
  • Accessory Free Tool ChangeYes
  • Electrical ProtectionBurn-out Protection
  • Safety FeaturesSafety Clutch
  • Number of Speed SettingsContinuous
  • ApplicationBeveling, Blending, Cleaning Rust and Scale, Cutting, Deburring, Fabricating, Heavy Grinding, Maintenance, Mass Production, Power Brushing, Repair, Sanding, Surface Preparation, Surface Work, Weld Removal
  • FeaturesLED Overload Protection Indicator, BevelLED Gears, Spindle Lock Button, Quick-r Instant Release Function, Non-locking Paddle Switch, Dynamax for Maintaining Selected Speed Constant, Exclusive Dustguard - for Outstanding Motor Life, Exclusive Quick Feature for Tool-free Wheel Change, Exclusive Quick-r Instant Release Function, Exclusive Safety Clutch, Toolfree Adjustable Guard, Exclusive Spindle Lock, for Changing Wheels Quickly Without Tools, Torque Motor Gets More Work Done Faster, Maximum Power, Durability and Comfort, More Powerful, Torque Motor, Powerful, Efficiency Motor, Safety Paddle Switch Without Lock-on, Superior Performance, Cool Cutting, Non-loading, Super Powerful Motor
  • Power SourceCorded
  • Tool BrandWalter Surface Technologies
  • Wheel Diameter 5 in
  • Max. Speed 11,000 RPM
  • Switch Type Paddle
  • Spindle Thread Size 5/8"-11
  • Lock-On Switch No
  • Switch Location Bottom
  • Material Application Rust, Steel, Stainless Steel, Wood
  • Voltage 120V AC
  • Includes Back Flange, Quick-R Front Nut, Anti-Vibration Side Handle, Tool-Free Guard
  • Tool Weight 4.5 lb
  • Series Super 5 PS
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list