!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANGLE GRINDER, CORDED, 120V/13.5A, 5 IN DIA, PADDLE, ⅝"-11, 11000 RPM, 8 FT CORD, BARREL

ANGLE GRINDER, CORDED, 120V/13.5A, 5 IN DIA, PADDLE, ⅝"-11, 11000 RPM, 8 FT CORD, BARREL

METABO

ANGLE GRINDER, CORDED, 120V/13.5A, 5 IN DIA, PADDLE, ⅝"-11, 11000 RPM, 8 FT CORD, BARREL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANGLE GRINDER, CORDED, 120V/13.5A, 5 IN DIA, PADDLE, ⅝"-11, 11000 RPM, 8 FT CORD, BARREL

ANGLE GRINDER, CORDED, 120V/13.5A, 5 IN DIA, PADDLE, ⅝"-11, 11000 RPM, 8 FT CORD, BARREL

METABO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $616.31 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MBO600476420
  • Mfr. Model # WEP15-125 QUICK
  • UNSPSC # 27112749
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.74 lbs

Product Details

This WEP 15-125 heavy-duty corded angle grinder has a bottom lock-off paddle switch and operates at 120V/13.5A. It has a maximum speed of 11000 RPM and a ⅝"-11 UNC thread spindle. The standard head angle grinder has two conductors, a wheel of five-inch diameter, an eight-foot cord, and a barrel grip. It includes a quick flange nut and inner flange.

Technical Specs

  • ItemAngle Grinder
  • Current14 A
  • Minimum Speed11,000 RPM
  • For Wheel TypeType 27
  • Kit Contents(1) Bare Tool, (1) Guard
  • Head TypeStandard Head
  • Guard AdjustmentToolless Adjustable
  • DutyHeavy Duty
  • Dust ManagementDust Guard
  • Vibration Level1.5 m/sq sec
  • Lock-Off SwitchYes
  • Anti-Restart TechnologyYes
  • Tether StyleNot Tether Capable
  • Safety FeaturesAdjustable Guard, Anti-Kickback Clutch, Anti-Restart, Lock-Off Switch
  • Brushless MotorNo
  • Speed Ranges11,000 to 11,000 RPM
  • Number of Conductors2
  • Number of Pieces4
  • Case IncludedNo
  • Power SourceCorded
  • Tool BrandMetabo
  • Wheel Diameter 5 in
  • Max. Speed 11,000 RPM
  • Switch Type Paddle
  • Overall Length 12 3/8 in
  • Accessory Free Tool Change Yes
  • Grip Style Barrel Grip
  • Spindle Thread Size 5/8"-11
  • Brake Type None
  • Anti-Vibration Technology Yes
  • Electrical Protection Overload Protection, Soft Start
  • Lock-On Switch No
  • Anti-Kickback Clutch Type Mechanical
  • Cord Length 8 ft
  • Switch Location Bottom
  • Number of Speed Settings 1
  • Application Cutting, Grinding
  • Voltage 110 to 120V AC
  • Features Auto-Stop Carbon Brush, Constamatic Full-Wave Electronics
  • Includes Flange Nut, Guard, Inner Support Flange, Side Handle
  • Tool Weight 5.5 lb
  • Series WEP 15-125
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list