!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANGLE GRINDER KIT, CORDED, 120V/11.8A, 6 IN DIA, LOCK-ON, ⅝"-11, 1600/4800 RPM, 9 FT

ANGLE GRINDER KIT, CORDED, 120V/11.8A, 6 IN DIA, LOCK-ON, ⅝"-11, 1600/4800 RPM, 9 FT

WALTER SURFACE TECHNOLOGIES

ANGLE GRINDER KIT, CORDED, 120V/11.8A, 6 IN DIA, LOCK-ON, ⅝"-11, 1600/4800 RPM, 9 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANGLE GRINDER KIT, CORDED, 120V/11.8A, 6 IN DIA, LOCK-ON, ⅝"-11, 1600/4800 RPM, 9 FT

ANGLE GRINDER KIT, CORDED, 120V/11.8A, 6 IN DIA, LOCK-ON, ⅝"-11, 1600/4800 RPM, 9 FT

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,452.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT30A607
  • Mfr. Model # 30A607
  • UNSPSC # 27112749
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.4 lbs

Product Details

This Straight-mate corded angle grinder kit has a lock-on switch and operates at 120V/11.8A. It has a speed of 1600 to 4800 RPM and a ⅝"-11 thread spindle. The kit has two conductors, a wheel of six-inch diameter, and nine-foot cord. It includes stainless disc, Blendex U disc, Blendex drum, polishing paste, and turbo/cotton/wire drums.

Technical Specs

  • ItemSTRAIGHT-MATE KIT
  • Current11.8 A
  • Minimum Speed1,600 RPM
  • Kit Contents1 FX Stainless (07-X 661), 1 Blendex U (07-U 613), 1 2-in-1 Turbo Drum (07-K 441), 1 2-in-1 Drum (07-K 342), 1 Blendex Drum (07-M 323), 1 Cotton Drum (07-T 425), 1 Polishing Paste (07-T 907), 1 Wire Drums (13-M 454), 1 Straight-Mate (30-A 606)
  • Lock-On SwitchYes
  • Number of Conductors2
  • FeaturesDynamaxTM variable speed control, RPM range: 1,600-4,800, Lightweight: 7 lbs (3.2 kg), Max wheel diameter: 6 in (150mm), Compatible with cotton wheels and polishing pastes, Compatible with wire brush and Line-MateTM drums, Compatible with non-woven abrasives, plugs and cones, Compatible with snagging wheels
  • Tool Weight6.6 lb
  • Wheel Diameter 6 in
  • Max. Speed 4,800 RPM
  • Switch Type Lock-On
  • Spindle Thread Size 5/8"-11
  • Cord Length 9 ft
  • Voltage 120V AC
  • Includes 1 FX Stainless (07-X 661), 1 Blendex U (07-U 613), 1 2-in-1 Turbo Drum (07-K 441), 1 2-in-1 Drum (07-K 342), 1 Blendex Drum (07-M 323), 1 Cotton Drum (07-T 425), 1 Polishing Paste (07-T 907), 1 Wire Drums (13-M 454), 1 Straight-Mate (30-A 606)
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms