!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANGLE GRINDER, CORDED, 120V/15A, 7 IN DIA, REAR TRIGGER, ⅝"-11, 8500 RPM, 12 FT CORD

ANGLE GRINDER, CORDED, 120V/15A, 7 IN DIA, REAR TRIGGER, ⅝"-11, 8500 RPM, 12 FT CORD

MAKITA

ANGLE GRINDER, CORDED, 120V/15A, 7 IN DIA, REAR TRIGGER, ⅝"-11, 8500 RPM, 12 FT CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANGLE GRINDER, CORDED, 120V/15A, 7 IN DIA, REAR TRIGGER, ⅝"-11, 8500 RPM, 12 FT CORD

ANGLE GRINDER, CORDED, 120V/15A, 7 IN DIA, REAR TRIGGER, ⅝"-11, 8500 RPM, 12 FT CORD

MAKITA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $376.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MKTGA7031Y
  • Mfr. Model # GA7031Y
  • UNSPSC # 27112704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.3 lbs

Product Details

This corded angle grinder has a rear trigger switch and operates at 120V/15A. It has a no-load speed of 8500 RPM and a ⅝"-11 UNC thread spindle. The angle grinder has a wheel of seven-inch diameter and 12-foot cord. It includes an anti-vibration side handle, dust cover attachment set, lock nut wrench, toolless wheel cover, and inner flange.

Technical Specs

  • ItemAngle Grinder
  • Current15 A
  • Switch TypeTrigger
  • Spindle Thread Size5/8"-11
  • Cord Length12 ft
  • FeaturesHeavy duty torque limiter prevents damage, Labyrinth construction, Motor winding protection, Rear handle swivels, Rotatable gear housing, Removable side handle, Ergonomic soft rubber grip design
  • Power SourceCorded
  • StandardsCSA, CUL
  • Wheel Diameter 7 in
  • Max. Speed 8,500 RPM
  • Overall Length 19 7/8 in
  • Vibration Level 4.5 m/sq sec
  • Voltage 120V AC
  • Includes (1) Anti-Vibration Side Handle, (1) Dust Cover Attachment Set, (1) Lock Nut Wrench 28, (1) Toolless Wheel Cover, (1) Inner Flange, (1) Lock Nut 5/8-45
  • Tool Weight 13.9 lb
  • Tool Brand Makita
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list