ANGLE GRINDER, CORDED, 120V/15A, 3 HP, 7 IN DIA, TRIGGER, ⅝"-11, 6500 RPM, 7 FT CORD
ANGLE GRINDER, CORDED, 120V/15A, 3 HP, 7 IN DIA, TRIGGER, ⅝"-11, 6500 RPM, 7 FT CORD
BOSCH
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This heavy-duty corded angle grinder has a bottom lock-off trigger switch and operates at 120V/15A. It has a 3 horsepower motor, a maximum speed of 6500 RPM, and a ⅝"-11 UNC thread spindle. The standard head angle grinder has a wheel of seven-inch diameter, a seven-foot cord, and a rat tail grip. It includes an auxiliary handle and lock nut kit.
Technical Specs
Item Angle Grinder
Current 15 A
Minimum Speed 6,500 RPM
For Wheel Type Type 1A, Type 27A
Kit Contents (1) Bare Tool, (1) Wheel Guard
Grip Style Rat Tail
Duty Heavy Duty
Dust Management Dust Guard
Lock-On Switch Yes
Anti-Kickback Clutch Type None
Cord Length 7 ft
Switch Location Bottom
Number of Speed Settings 1
Number of Conductors 2
Number of Pieces 4
Includes 7 in Wheel Guard, Auxiliary Handle, Backing Flange, Lock Nut Kit
Tool Weight 11.5 lb
Series 1772
Wheel Diameter 7 in
Max. Speed 6,500 RPM
Switch Type Trigger
Overall Length 17 1/2 in
Head Type Standard Head
Spindle Thread Size 5/8"-11
Brake Type None
Lock-Off Switch Yes
Anti-Restart Technology Yes
Tether Style Tether Capable
Safety Features Anti-Restart, Lock-Off Switch, Tether Capable
Brushless Motor No
Application Grinding
Voltage 120V AC
Features 3-Position Auxiliary Handle, Service Minder Brushes, Toolless Adjustable Guard
Power Source Corded
Tool Brand Bosch
Country of Origin Germany
(subject to change)
Alternate Products
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$482.82
/ EACH
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$413.72
/ EACH
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$221.28
/ EACH
MILWAUKEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$379.07
/ EACH
Related Products
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.40
/ EACH
UNITED ABRASIVES-SAIT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.39
/ EACH
UNITED ABRASIVES-SAIT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.66
/ EACH