!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANGLE GRINDER, CORDED, 120V, 7 IN DIA, PADDLE, ⅝"-11, 8500 RPM, BACK FLANGE

ANGLE GRINDER, CORDED, 120V, 7 IN DIA, PADDLE, ⅝"-11, 8500 RPM, BACK FLANGE

WALTER SURFACE TECHNOLOGIES

ANGLE GRINDER, CORDED, 120V, 7 IN DIA, PADDLE, ⅝"-11, 8500 RPM, BACK FLANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANGLE GRINDER, CORDED, 120V, 7 IN DIA, PADDLE, ⅝"-11, 8500 RPM, BACK FLANGE

ANGLE GRINDER, CORDED, 120V, 7 IN DIA, PADDLE, ⅝"-11, 8500 RPM, BACK FLANGE

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $687.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT30A170
  • Mfr. Model # 30A170
  • UNSPSC # 27112749
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.873 lbs

Product Details

This Maxi Grinder corded angle grinder has a paddle switch and operates at 120V. It has a maximum speed of 8500 RPM and a ⅝"-11 thread spindle. The grinder has a wheel of seven-inch diameter, anti-vibration side handle, back flange, Quick-R front nut, and tool-free guard. It features new ergonomic design and carbon brush service door.

Technical Specs

  • ItemAngle Grinder
  • Max. Speed10,500 RPM
  • Kit ContentsAnti-Vibration Side Handle, Back Flange, Quick-R Front Nut, Tool-Free Guard
  • Material ApplicationAll Surfaces, All Types of Metals, Carbon Steel, Cast Iron, Ferrous Metals, Non-Ferrous Metal, Steel, Stainless Steel, Structural Steel, Tough Steel, Aluminum, Copper, Brass, Titanium, Alloys
  • Voltage120V AC
  • IncludesBack Flange, Quick-R Front Nut, Anti-Vibration Side Handle, Tool-Free Guard
  • Wheel Diameter 7 in
  • Switch Type Paddle
  • Spindle Thread Size 5/8"-11
  • Application Heavy Grinding, Weld Removal, Beveling Surface Work, Power Brushing
  • Features Carbon brush service door, Lower profile gear housing, More powerful motor, Improved DUSTGUARD protection, New ergonomic design with rotating back handle, Tool-free adjustable guard and spindle lock
  • Tool Weight 13.3 lb
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories