!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANGLE GRINDER, CORDED, 120V/10.5A, 6 IN DIA, REAR TRIGGER, ⅝"-11, 10000 RPM, INNER FLANGE

ANGLE GRINDER, CORDED, 120V/10.5A, 6 IN DIA, REAR TRIGGER, ⅝"-11, 10000 RPM, INNER FLANGE

MAKITA

ANGLE GRINDER, CORDED, 120V/10.5A, 6 IN DIA, REAR TRIGGER, ⅝"-11, 10000 RPM, INNER FLANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANGLE GRINDER, CORDED, 120V/10.5A, 6 IN DIA, REAR TRIGGER, ⅝"-11, 10000 RPM, INNER FLANGE

ANGLE GRINDER, CORDED, 120V/10.5A, 6 IN DIA, REAR TRIGGER, ⅝"-11, 10000 RPM, INNER FLANGE

MAKITA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $321.60 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MKTGA6010Z
  • Mfr. Model # GA6010Z
  • UNSPSC # 27112704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.8 lbs

Product Details

This corded angle grinder has a bottom rear trigger switch and operates at 120V/10.5A. It has a no-load speed of 10000 RPM and a ⅝"-11 UNC thread spindle. The angle grinder has a wheel of six-inch diameter and includes a depressed center wheel, lock nut wrench, toolless wheel cover, inner flange, side handle, and plastic carrying case.

Technical Specs

  • ItemAngle Grinder
  • Current10.5 A
  • Minimum Speed10,000 RPM
  • Overall Length14 in
  • Lock-Off SwitchNo
  • Switch LocationBottom
  • Material ApplicationMasonry
  • Number of Conductors0
  • FeaturesAC/DC Switch, Ergonomic Soft Grip, Labyrinth Construction
  • IncludesGrinding Wheel, Inner Flange, Lock-Nut and Wrench, Side Handle, Wheel Guard
  • Tool Weight5.9 lb
  • Wheel Diameter 6 in
  • Max. Speed 10,000 RPM
  • Switch Type Trigger
  • Spindle Thread Size 5/8"-11
  • Lock-On Switch No
  • Number of Speed Settings 1
  • Application Fabricators, Maintenance/Repair, Masons, Welding
  • Voltage 120V AC
  • Case Included No
  • Power Source Corded
  • Tool Brand Makita
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list