!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANGLE GRINDER, CORDED, 120V/14.5A, 6 IN DIA, ⅝"-11, 9600 RPM, 9 FT, 2 CONDUCTORS, ERGONOMIC

ANGLE GRINDER, CORDED, 120V/14.5A, 6 IN DIA, ⅝"-11, 9600 RPM, 9 FT, 2 CONDUCTORS, ERGONOMIC

WALTER SURFACE TECHNOLOGIES

ANGLE GRINDER, CORDED, 120V/14.5A, 6 IN DIA, ⅝"-11, 9600 RPM, 9 FT, 2 CONDUCTORS, ERGONOMIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANGLE GRINDER, CORDED, 120V/14.5A, 6 IN DIA, ⅝"-11, 9600 RPM, 9 FT, 2 CONDUCTORS, ERGONOMIC

ANGLE GRINDER, CORDED, 120V/14.5A, 6 IN DIA, ⅝"-11, 9600 RPM, 9 FT, 2 CONDUCTORS, ERGONOMIC

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $572.29 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT30A560
  • Mfr. Model # 30A560
  • UNSPSC # 27112749
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.44 lbs

Product Details

This Ironman corded angle grinder operates at 120V/14.5A. It has a maximum speed of 9600 RPM and a ⅝"-11 thread spindle. The angle grinder has two conductors, a wheel of six-inch diameter, a nine-foot cord, and an ergonomic rat-tail design. It includes a type 27 wheel guard and a Quick-R front nut. The grinder features a stabilizer.

Technical Specs

  • ItemAngle Grinder
  • Current14.5 A
  • Kit ContentsQUICK-R Front Nut, Wheel Guard Type 27
  • Cord Length9 ft
  • Voltage120V AC
  • IncludesWheel Guard Type 27, QUICK-R Front Nut
  • Wheel Diameter 6 in
  • Max. Speed 9,600 RPM
  • Spindle Thread Size 5/8"-11
  • Number of Conductors 2
  • Features 6 in Wheel Capacity, Stabilizer
  • Tool Weight 6.2 lb
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list