!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANGLE GRINDER, CORDED, 120V/13.2A, 6 IN DIA, TRIGGER, ⅝"-11, 9600 RPM, 8 FT CORD, RAT TAIL

ANGLE GRINDER, CORDED, 120V/13.2A, 6 IN DIA, TRIGGER, ⅝"-11, 9600 RPM, 8 FT CORD, RAT TAIL

METABO

ANGLE GRINDER, CORDED, 120V/13.2A, 6 IN DIA, TRIGGER, ⅝"-11, 9600 RPM, 8 FT CORD, RAT TAIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANGLE GRINDER, CORDED, 120V/13.2A, 6 IN DIA, TRIGGER, ⅝"-11, 9600 RPM, 8 FT CORD, RAT TAIL

ANGLE GRINDER, CORDED, 120V/13.2A, 6 IN DIA, TRIGGER, ⅝"-11, 9600 RPM, 8 FT CORD, RAT TAIL

METABO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $460.41 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MBOWE1500-150RT
  • Mfr. Model # WE 1500-150 RT
  • UNSPSC # 27112704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.2 lbs

Product Details

This WE series heavy-duty corded angle grinder has a side trigger switch and operates at 120V/13.2A. It has a maximum speed of 9600 RPM and a ⅝"-11 UNC thread spindle. The standard head angle grinder has a wheel of six-inch diameter, an eight-foot cord, and a rat tail grip. It includes a locking nut and spanner wrench.

Technical Specs

  • ItemAngle Grinder
  • Current13.2 A
  • Minimum Speed9,600 RPM
  • Overall Length15 5/8 in
  • Accessory Free Tool ChangeYes
  • Grip StyleRat Tail
  • Spindle Thread Size5/8"-11
  • Lock-On SwitchYes
  • Tether StyleNot Tether Capable
  • Brushless MotorNo
  • Voltage120V AC
  • Case IncludedNo
  • Power SourceCorded
  • Tool BrandMetabo
  • Wheel Diameter 6 in
  • Max. Speed 9,600 RPM
  • Switch Type Trigger
  • Kit Contents (1) Bare Tool
  • Head Type Standard Head
  • Guard Adjustment Toolless Adjustable
  • Lock-Off Switch Yes
  • Anti-Restart Technology Yes
  • Cord Length 8 ft
  • Number of Conductors 2
  • Features Auto-Stop Carbon Brushes, Powerful Angle Grinder, Robust, Twist-Proof
  • Includes Guard, Inner support flange, Nut with Two Holes, Side Handle, Spanner Wrench
  • Tool Weight 5.3 lb
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list