Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
AIR REGULATOR,1/4 IN. NPT,86 CFM,250 PSI
AIR REGULATOR,1/4 IN. NPT,86 CFM,250 PSI
INGERSOLL RAND
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Technical Specs
- ItemCompressed Air Regulator
- Air Inlet TypeNPT
- Maximum Operating Pressure250 psi
- Pressure Gauge IncludedNo
- Overall Width2 11/16 in
- Series1500
- Air Outlet GenderFemale
- Air Outlet TypeNPT
- For Fluid TypeAir
- IncludesPanel Nut
- Minimum Operating Temperature23 Degrees F
- Modular ConnectionModular Connection
- Number of Air Outlets1
- Overall Height4 3/4 in
- Pressure Gauge Port Size1/8 in
- Regulator TypeRelieving
- Air Inlet Size 1/4 in
- Maximum Flow Rate 86 cfm
- Maximum Operating Temperature 140 Degrees F
- Adjustment Mechanism Knob
- System Location Air Line
- Air Inlet Gender Female
- Air Outlet Size 1/4 in
- Body Material Aluminum
- For Substance Type Air
- Maximum Regulated Pressure 140 psi
- Minimum Regulated Pressure 0 psi
- Number of Air Inlets 1
- Overall Depth 2 11/16 in
- Pressure Drop 33 psi
- Pressure Gauge Port Type NPT
- Country of Origin Korea, Republic of
(subject to change)
Alternate Products
-
SPEEDAIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$50.97
/ EACH
Related Products
-
SPEEDAIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$108.42
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.83
/ EACH
-
INGERSOLL RAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$182.17
/ EACH
-
SPEEDAIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$65.18
/ EACH
-
INGERSOLL RAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$169.84
/ EACH
You have #compareProducts out of 5 products to compare selected.
Clear All