!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Item
Air Inlet Size
Maximum Flow Rate
Maximum Operating Pressure
Maximum Operating Temperature
Pressure Gauge Included
Adjustment Mechanism
Overall Width
System Location
Series
Adjustment Mechanism Material
Air Outlet Size
Body Material
Duty Rating
For Fluid Type
For Substance Type
Includes
Maximum Flow @ 100 psi

Compressed Air Regulators

https://catalogue.grainger.ca/?hybris=true

135 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • WILKERSON
  • REGULATOR1/4 IN
  • Item # WKRR21-02-000
  • Mfr. Model # R21-02-000
  • EHC: EHC :
  • Dial regulator. Max. pressure: 300 PSI. 2-guage ports can be used as additional regulated outlet ports. Can be serviced without removal from air line. Feature a transparent, pressure-calibrated, nonrising adjustment dial for quick adjustment of secondary pressure. Can be mounted in any position so dial face is always visible. WARNING: Do not connect regulator to bottled gas.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1619
  • LINCOLN
  • AIR REGULATOR, 300 PSI, 40 TO 120 ° F, 1/4 IN NPTF, PIPE 1/2 IN, 7 IN, DIE-CAST ZINC
  • Item # LNC600008
  • Mfr. Model # 600008
  • EHC: EHC :
  • This general-purpose air line regulator has a 1/2-inch pipe size and a 1/4-inch NPTF gauge port. This seven-inch regulator features die-cast zinc construction, a stainless steel strainer, and a Buna-N diaphragm and disc. The maximum supply pressure is 300 PSI, with an operating range of 0 to 250 PSI and an operating temperature range of 40 Degrees F to 120 Degrees F.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WILKERSON
  • REGULATORMINI300 PSI
  • Item # WKRR03-02-000
  • Mfr. Model # R03-02-000
  • EHC: EHC :
  • Standard regulator. Max. pressure: 300 PSI. 2-guage ports can be used as additional regulated outlet ports. Can be serviced without removal from air line. Can be mounted in any position so dial face is always visible. WARNING: Do not connect regulator to bottled gas.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1619
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list