!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR REGULATOR,3/8 IN NPT,113 CFM,250 PSI

AIR REGULATOR,3/8 IN NPT,113 CFM,250 PSI

ARO

AIR REGULATOR,3/8 IN NPT,113 CFM,250 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR REGULATOR,3/8 IN NPT,113 CFM,250 PSI

AIR REGULATOR,3/8 IN NPT,113 CFM,250 PSI

ARO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $117.59 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6CRL9
  • Mfr. Model # R37231-600
  • UNSPSC # 27131603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • ItemCompressed Air Regulator
  • Air Inlet TypeNPT
  • Maximum Operating Pressure250 psi
  • Pressure Gauge IncludedYes
  • Overall Width2 11/16 in
  • Series1500
  • Air Outlet TypeNPT
  • For Substance TypeAir
  • Maximum Regulated Pressure140 psi
  • Minimum Regulated Pressure0 psi
  • Overall Depth2 11/16 in
  • Pressure Gauge Port Size3/8 in
  • Regulator TypeRelieving
  • Air Inlet Size 3/8 in
  • Maximum Flow Rate 113 cfm
  • Maximum Operating Temperature 140 Degrees F
  • Adjustment Mechanism Knob
  • System Location Air Line
  • Air Outlet Size 3/8 in
  • Body Material Aluminum
  • Includes Gauge Component, Panel Nut
  • Minimum Operating Temperature 23 Degrees F
  • Modular Connection Modular Connection
  • Overall Height 4 3/4 in
  • Pressure Gauge Port Type NPT
  • Country of Origin Korea, Republic of (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list