!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REGULATOR1/4 IN

REGULATOR1/4 IN

WILKERSON

REGULATOR1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REGULATOR1/4 IN

REGULATOR1/4 IN

WILKERSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $248.58 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WKRR21-02-000
  • Mfr. Model # R21-02-000
  • UNSPSC # 27131603
  • CATALOGUE PAGE # 1619
  • Shipping Weight 2.3 lbs

Product Details

Dial regulator. Max. pressure: 300 PSI. 2-guage ports can be used as additional regulated outlet ports. Can be serviced without removal from air line. Feature a transparent, pressure-calibrated, nonrising adjustment dial for quick adjustment of secondary pressure. Can be mounted in any position so dial face is always visible. WARNING: Do not connect regulator to bottled gas.

Technical Specs

  • ItemCompressed Air Regulator
  • Air Inlet TypeNPT
  • Maximum Operating Pressure300 psi
  • Pressure Gauge IncludedNo
  • Overall Width2 3/16 in
  • SeriesR21
  • Air Outlet TypeNPT
  • For Substance TypeAir
  • Overall Depth3 3/16 in
  • Pressure Gauge Port Size1/4 in
  • Regulator TypeRelieving
  • Air Inlet Size 1/4 in
  • Maximum Flow Rate 117 cfm
  • Maximum Operating Temperature 150 Degrees F
  • Adjustment Mechanism Nonrising
  • System Location Air Line
  • Air Outlet Size 1/4 in
  • Body Material Zinc
  • Minimum Operating Temperature 32 Degrees F
  • Overall Height 4 1/16 in
  • Pressure Gauge Port Type NPT
  • Weight 2.3 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list