!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
200A AC/DC MINI CLAMP METER W/NCV

200A AC/DC MINI CLAMP METER W/NCV

EXTECH

200A AC/DC MINI CLAMP METER W/NCV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
200A AC/DC MINI CLAMP METER W/NCV

200A AC/DC MINI CLAMP METER W/NCV

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $152.44 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EXTMA120
  • Mfr. Model # MA120
  • UNSPSC # 41113601
  • CATALOGUE PAGE # 154
  • Shipping Weight 0.65 lbs

Technical Specs

  • ItemDigital Clamp Meter
  • Safety RatingCAT III 300V
  • Maximum AC Current Measurement400 A
  • Current Leakage TestingNo
  • Intrinsically SafeNo
  • WaterproofNo
  • Thermal ImagingNo
  • Bluetooth CompatibleNo
  • Jaw StyleClamp On
  • Special Features0.7" (18mm) Jaw Opening, 2000 Count LCD Display, Autoranging with Auto Power Off and Data hold function, Built-in white LED flashlight, Non-contact AC Voltage detector (120/240VAC, 50/60Hz) via clamp tip
  • Basic DC Current Accuracy+/-2.80%
  • Frequency Measurement Accuracy+/-1.20%
  • AC Current Measurement Resolution0.1 A
  • Auto RangingYes
  • Battery AccessYes
  • Calibration Frequency50 to 60 Hz
  • Digital/AnalogDigital
  • Frequency Measurement Resolution0.01 Hz
  • Instrument Counts2,000
  • Maximum Conductor Size300MCM
  • Maximum Operating Temperature122 Degrees F
  • Minimum Capacitance Measurement40 nF
  • Minimum Operating Temperature32 Degrees F
  • Non-Contact Voltage DetectorYes
  • Overall Width2.6 in
  • Audible Continuity No
  • AC Response Calculation TRMS
  • Maximum DC Current Measurement 200 A
  • Parameters Measured AC Current, Continuity, DC Current, Diode, Duty Cycle, Frequency, Resistance
  • Dustproof No
  • Data Logging Yes
  • Removable Screen No
  • Jaw Opening 0.7 in
  • Calibration Certificate Included No
  • Data Hold Yes
  • Basic AC Current Accuracy +/-3.0%
  • Display Type LCD
  • Auto Power Off Yes
  • Batteries Included Yes
  • Battery Size AAA
  • DC Current Measurement Resolution 0.1 A
  • Frequency Counter 1 kHz
  • Includes (2) AAA Batteries, Soft Case
  • Manufacturers Warranty Length 2 yr
  • Maximum Frequency Measurement 1 kHz
  • Maximum Storage Temperature 140 Degrees F
  • Minimum Frequency Measurement 40 Hz
  • Minimum Storage Temperature -14 Degrees F
  • Overall Height 1.3 in
  • Standards CE
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list