!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUMP PLIERS, YELLOW HANDLE, NOT INSULATED, 10¼ IN L, 12.6 OZ WEIGHT, QUICK ADJUSTABLE

PUMP PLIERS, YELLOW HANDLE, NOT INSULATED, 10¼ IN L, 12.6 OZ WEIGHT, QUICK ADJUSTABLE

KLEIN TOOLS

PUMP PLIERS, YELLOW HANDLE, NOT INSULATED, 10¼ IN L, 12.6 OZ WEIGHT, QUICK ADJUSTABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP PLIERS, YELLOW HANDLE, NOT INSULATED, 10¼ IN L, 12.6 OZ WEIGHT, QUICK ADJUSTABLE

PUMP PLIERS, YELLOW HANDLE, NOT INSULATED, 10¼ IN L, 12.6 OZ WEIGHT, QUICK ADJUSTABLE

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $88.32 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLND504-10B
  • Mfr. Model # D504-10B
  • UNSPSC # 27112113
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.84 lbs

Product Details

This pump pliers has a length of 10¼ inch, plus it weighs 12.6 ounce and is not insulated. The handle is yellow. It features compact, extended grips for comfort, gripping surface with specially hardened teeth for reduc and more. In addition, it has a plastic grip.

Technical Specs

  • ItemPump Pliers
  • Overall Length10 1/4 in
  • Jaw Length1 in
  • FeaturesCompact, Extended Grips for Comfort, Gripping Surface with Specially Hardened Teeth for Reduced Wear and Positive Grip, Narrow Design for Easy Work in Small or Hard to Reach Spaces, Push Button and Quick Ratchet Feature Allows for Fast and Easy Adjustment to Any Position, Unique Jaw Design Provides Multiple Points of Contact for Maximum Torque
  • Handle ColourYellow
  • Product TypePump Pliers
  • Adjustment Mechanism Push Button
  • Maximum Jaw Opening 2 1/8 in
  • Insulated Not Insulated
  • Grip Material Plastic
  • Weight 12.6 oz
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list