Trade NumberTrade number is an industry code that provides a reference to find a replacement for an existing bulb. The number may be printed on the lamp itself or in its instruction manual.
Bulb Base TypeBulb base type refers to the electrical contacts that seat into a compatible lampholder or socket to connect the lamp to the electrical circuit.
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.
Wedge Base Miniature Light Bulbs & Lamps
Wedge base miniature light bulbs wrap their contacts onto a tabbed end that slots into a matching wedge socket. They are most commonly used in automotive applications but may also supply the light source for specialized applications ranging from indicator and signal lights to appliance and projector lights. Their trade number provides a reference to find a replacement bulb for a specific application. The number may be printed on the lamp itself or in its instruction manual.
This incandescent bulb meets the standards for RoHS compliance. It also has 0.04 Amps, voltage of 28V AC, 1.12 watts, a glass wedge (W2.1x9.5D) bulb base, is not shatter resistant, white light colour, four lumens, 2,400K colour temperature, and a rated life of 7,000 hours.
This incandescent bulb meets the standards for RoHS compliance. It also has 0.04 Amps, voltage of 28V AC, 1.12 watts, a glass wedge (W2.1x9.5D) bulb base, is not shatter resistant, white light colour, four lumens, 2,400K colour temperature, and a rated life of 7,000 hours.
This incandescent bulb meets the standards for RoHS compliance. It also has 0.04 Amps, voltage of 28V AC, 1.12 watts, a glass wedge (W2.1x4.9D) bulb base, is not shatter resistant, white light colour, four lumens, 2,400K colour temperature, and a rated life of 7,000 hours.
This incandescent bulb meets the standards for RoHS compliance. It also has 0.04 Amps, voltage of 28V AC, 1.12 watts, a glass wedge (W2.1x4.9D) bulb base, is not shatter resistant, white light colour, four lumens, 2,400K colour temperature, and a rated life of 7,000 hours.
This incandescent bulb meets the standards for RoHS compliance. It also has 1.2 Amps, voltage of 6V AC, 7.2 watts, a glass wedge (W2.1x9.5D) bulb base, is not shatter resistant, white light colour, 101 lumens, 2,700K colour temperature, and a rated life of 50 hours.
This incandescent bulb meets the standards for RoHS compliance. It also has 1.2 Amps, voltage of 6V AC, 7.2 watts, a glass wedge (W2.1x9.5D) bulb base, is not shatter resistant, white light colour, 101 lumens, 2,700K colour temperature, and a rated life of 50 hours.
This incandescent bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has voltage of 12V AC, 4.2 watts, a glass wedge (W3x16D) bulb base, is not shatter resistant, 13 lumens, 2,767K colour temperature, and a rated life of 1,000 hours.
This incandescent bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has voltage of 12V AC, 4.2 watts, a glass wedge (W3x16D) bulb base, is not shatter resistant, 13 lumens, 2,767K colour temperature, and a rated life of 1,000 hours.
This incandescent bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has voltage of 14V AC, 8.26 watts, 26.88 watts, a plastic wedge double filament (W2.5x16q) bulb base, is not shatter resistant, white light colour, 402/38, a rated life of 1,500 hours.
This incandescent bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has voltage of 14V AC, 8.26 watts, 26.88 watts, a plastic wedge double filament (W2.5x16q) bulb base, is not shatter resistant, white light colour, 402/38, a rated life of 1,500 hours.
This incandescent bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has voltage of 14V AC, 8.26 watts, 26.88 watts, a plastic wedge double filament (W2.5x16q) bulb base, amber light colour, 302/28, a rated life of 1,500 hours.
This incandescent bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has voltage of 14V AC, 8.26 watts, 26.88 watts, a plastic wedge double filament (W2.5x16q) bulb base, amber light colour, 302/28, a rated life of 1,500 hours.
This incandescent bulb meets the standards for RoHS compliance. It also has 1.5 Amps, voltage of 6V AC, 9 watts, a glass wedge (W2.1x9.5D) bulb base, is not shatter resistant, white light colour, 151 lumens, 2,735K colour temperature, and a rated life of 50 hours.
This incandescent bulb meets the standards for RoHS compliance. It also has 1.5 Amps, voltage of 6V AC, 9 watts, a glass wedge (W2.1x9.5D) bulb base, is not shatter resistant, white light colour, 151 lumens, 2,735K colour temperature, and a rated life of 50 hours.
This incandescent bulb meets the standards for RoHS compliance. It also has 0.27 Amps, voltage of 14V AC, 3.78 watts, a glass wedge (W2.1x9.5D) bulb base, is not shatter resistant, white light colour, 25 lumens, 2,283K colour temperature, and a rated life of 2,500 hours.
This incandescent bulb meets the standards for RoHS compliance. It also has 0.27 Amps, voltage of 14V AC, 3.78 watts, a glass wedge (W2.1x9.5D) bulb base, is not shatter resistant, white light colour, 25 lumens, 2,283K colour temperature, and a rated life of 2,500 hours.
This miniature incandescent bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has voltage of 28V AC, 5 watts, a glass wedge (W2.1x9.5D) bulb base, 38 lumens, and a rated life of 1,500 hours.
This miniature incandescent bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has voltage of 28V AC, 5 watts, a glass wedge (W2.1x9.5D) bulb base, 38 lumens, and a rated life of 1,500 hours.
This incandescent bulb meets the standards for RoHS compliance. It also has 0.75 Amps, voltage of 12V AC, 9 watts, a glass wedge (W2.1x9.5D) bulb base, is not shatter resistant, white light colour, 138 lumens, 2,735K colour temperature, and a rated life of 50 hours.
This incandescent bulb meets the standards for RoHS compliance. It also has 0.75 Amps, voltage of 12V AC, 9 watts, a glass wedge (W2.1x9.5D) bulb base, is not shatter resistant, white light colour, 138 lumens, 2,735K colour temperature, and a rated life of 50 hours.
This incandescent bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 0.24 Amps, voltage of 14V AC, 3.36 watts, a glass wedge (W2.1x9.5D) bulb base, white light colour, 25 lumens, and a rated life of 500 hours.
This incandescent bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 0.24 Amps, voltage of 14V AC, 3.36 watts, a glass wedge (W2.1x9.5D) bulb base, white light colour, 25 lumens, and a rated life of 500 hours.
This incandescent bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 1.4 Amps, voltage of 12.8V AC, 17.92 watts, a glass wedge (W2.1x9.5D) bulb base, is not shatter resistant, white light colour, 264 lumens, 2,792K colour temperature, and a rated life of 1,000 hours.
This incandescent bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 1.4 Amps, voltage of 12.8V AC, 17.92 watts, a glass wedge (W2.1x9.5D) bulb base, is not shatter resistant, white light colour, 264 lumens, 2,792K colour temperature, and a rated life of 1,000 hours.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.