INCANDESCENT BULB, GLASS WEDGE (W2.1X9.5D), (T) TUBULAR, T3¼, 194, 14V AC, 2 PK
INCANDESCENT BULB, GLASS WEDGE (W2.1X9.5D), (T) TUBULAR, T3¼, 194, 14V AC, 2 PK
LUMAPRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This incandescent bulb meets the standards for RoHS compliance. It also has 0.27 Amps, voltage of 14V AC, 3.78 watts, a glass wedge (W2.1x9.5D) bulb base, is not shatter resistant, white light colour, 25 lumens, 2,283K colour temperature, and a rated life of 2,500 hours.
Technical Specs
Item Incandescent Bulb
Bulb Housing Glass
Bulb Finish Clear
Lumens 25 lm
Shatter-Resistant No
Voltage 14V AC
Rated Life 2,500 hr
For Enclosed Fixtures No
Light Colour White
Indoor/Outdoor Usage Indoor
Standards RoHS Compliant
Bulb Start Type Electronic
Bulb Dia. 3/8 in
Bulb Base Type Glass Wedge (W2.1x9.5d)
Bulb Shape T3-1/4
Colour Temperature 2,283K
Light Technology Incandescent
Trade Number 194
Watts 3.78 W
Dimmable No
Three-Way No
Rough Service No
Overall Length 1 1/16 in
Bulb Power Source Direct Wired
Amps 0.27 A
Country of Origin China
(subject to change)
Alternate Products
LUMAPRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.12
/ PKG