MINIATURE INCANDESCENT BULB, GLASS WEDGE (W2.1X9.5D), (T) TUBULAR, T5, 908, 6V AC, WHITE
MINIATURE INCANDESCENT BULB, GLASS WEDGE (W2.1X9.5D), (T) TUBULAR, T5, 908, 6V AC, WHITE
LUMAPRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This incandescent bulb meets the standards for RoHS compliance. It also has 1.5 Amps, voltage of 6V AC, 9 watts, a glass wedge (W2.1x9.5D) bulb base, is not shatter resistant, white light colour, 151 lumens, 2,735K colour temperature, and a rated life of 50 hours.
Technical Specs
Item Incandescent Bulb
Bulb Housing Glass
Bulb Finish Clear
Lumens 151 lm
Shatter-Resistant No
Voltage 6V AC
Rated Life 50 hr
For Enclosed Fixtures No
Light Colour White
Indoor/Outdoor Usage Indoor
Standards RoHS Compliant
Bulb Start Type Electronic
Bulb Dia. 5/8 in
Bulb Base Type Glass Wedge (W2.1x9.5d)
Bulb Shape T5
Colour Temperature 2,735K
Light Technology Incandescent
Trade Number 908
Watts 9 W
Dimmable No
Three-Way No
Rough Service No
Overall Length 1 1/2 in
Bulb Power Source Direct Wired
Amps 1.5 A
Country of Origin China
(subject to change)
Alternate Products
LUMAPRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.40
/ EACH