!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Watertight Straight-Blade Connectors

Watertight straight-blade connectors protect their internal components from liquids, debris, and dust. They provide safe electrical connections when mated with compatible watertight devices in outdoor and wet applications like food processing plants, beverage manufacturing, agriculture machinery, and chemical processing plants.

https://catalogue.grainger.ca/?hybris=true

 10  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • HUBBELL WIRING DEVICE-KELLEMS
  • WATERTIGHT STRAIGHT BLADE CONNECTOR, 5-15R, 15 A, 125V AC, 2 POLES, YELLOW, SCREW TERMINALS, 5-15
  • Item # HBLHBL15W47
  • Mfr. Model # HBL15W47
  • EHC: EHC :
  • This watertight straight blade connector has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It is: watertight, measures 4.03 inch L. This watertight straight blade connector meets the standards for CSA File 280C, NEMA WD-6, UL File E1706. It is yellow, and has 18 AWG minimum wire size to 12 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 84
  • ERICSON
  • WATERTIGHT STRAIGHT BLADE CONNECTOR, 5-15R, 15 A, 125V AC, 2 POLES, YELLOW, ANTIMICROBIAL RESIST
  • Item # WWG40LN05
  • Mfr. Model # 1610-CW6P-AM
  • EHC: EHC :
  • This watertight straight blade connector has two poles, is single phase, and a voltage rating of 125V AC. It has the following resistance properties: antimicrobial, corrosion resistant. This watertight straight blade connector meets the standards for ANSI, CSA C22.2 No. 42 File 31943, NSF, NSF/ANSI/3-A 14159-1, UL 498 File E17740, UL. It is yellow.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • WATERTIGHT STRAIGHT BLADE CONNECTOR, 5-20R, 20 A, 125V AC, 2 POLES, YELLOW, SCREW TERMINALS, 5-20
  • Item # HBLHBL15W33
  • Mfr. Model # HBL15W33
  • EHC: EHC :
  • This watertight straight blade connector has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: watertight, measures 3 inch L. This watertight straight blade connector meets the standards for CSA, NEMA WD-6, UL. It is yellow, and has 18 AWG minimum wire size to 12 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ERICSON
  • WATERTIGHT STRAIGHT BLADE CONNECTOR, 5-20R, 20 A, 125V AC, 2 POLES, YELLOW, ANTIMICROBIAL RESIST
  • Item # WWG40LM99
  • Mfr. Model # 1612-CW6P-AM
  • EHC: EHC :
  • This watertight straight blade connector has two poles, is single phase, and a voltage rating of 125V AC. It has the following resistance properties: antimicrobial, corrosion resistant. This watertight straight blade connector meets the standards for ANSI, CSA C22.2 No. 42 File 31943, NSF, NSF/ANSI/3-A 14159-1, UL 498 File E17740, UL. It is yellow.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ERICSON
  • WATERTIGHT STRAIGHT BLADE CONNECTOR, 6-20R, 20 A, 250V AC, 2 POLES, YELLOW, ANTIMICROBIAL RESIST
  • Item # WWG40LN06
  • Mfr. Model # 1616-CW6P-AM
  • EHC: EHC :
  • This watertight straight blade connector has two poles, is single phase, and a voltage rating of 250V AC. It has the following resistance properties: antimicrobial, corrosion resistant. This watertight straight blade connector meets the standards for ANSI, NSF, NSF/ANSI/3-A 14159-1, UL 498 File E17740, UL. It is yellow.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list