!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WATERTIGHT STRAIGHT BLADE CONNECTOR, 5-15R, 15 A, 125V AC, 2 POLES, YELLOW, SCREW TERMINALS, 5-15

WATERTIGHT STRAIGHT BLADE CONNECTOR, 5-15R, 15 A, 125V AC, 2 POLES, YELLOW, SCREW TERMINALS, 5-15

HUBBELL WIRING DEVICE-KELLEMS

WATERTIGHT STRAIGHT BLADE CONNECTOR, 5-15R, 15 A, 125V AC, 2 POLES, YELLOW, SCREW TERMINALS, 5-15 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WATERTIGHT STRAIGHT BLADE CONNECTOR, 5-15R, 15 A, 125V AC, 2 POLES, YELLOW, SCREW TERMINALS, 5-15

WATERTIGHT STRAIGHT BLADE CONNECTOR, 5-15R, 15 A, 125V AC, 2 POLES, YELLOW, SCREW TERMINALS, 5-15

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $80.12 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLHBL15W47
  • Mfr. Model # HBL15W47
  • UNSPSC # 39121421
  • CATALOGUE PAGE # 84
  • Shipping Weight 0.35 lbs

Product Details

This watertight straight blade connector has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It is: watertight, measures 4.03 inch L. This watertight straight blade connector meets the standards for CSA File 280C, NEMA WD-6, UL File E1706. It is yellow, and has 18 AWG minimum wire size to 12 AWG maximum wire size.

Technical Specs

  • ItemWatertight Straight Blade Connector
  • Current Rating15 A
  • NEMA Receptacle Configuration5-15R
  • Number of Wires3
  • Resistance PropertiesWatertight
  • Wire Connection TypeScrew Terminals
  • For Maximum Cable Diameter0.66 in
  • GradeGeneral
  • Horsepower Rating1/2 hp
  • IP RatingIP55
  • Maximum Wire Size12 AWG
  • PolarizedYes
  • StandardsCSA Certified C22.2 No. 42 File 280C, NEMA WD-6, UL 498 File E1706
  • Wiring StyleStandard
  • Maximum Operating Temperature75 Degrees C
  • Overall Length4.03 in
  • Connection Orientation Straight
  • Housing Colour Yellow
  • Number of Poles 2
  • Phase Single
  • Voltage Rating 125V AC
  • Cap Type Press-On Cap
  • For Minimum Cable Diameter 0.25 in
  • Grounding Grounded
  • Housing Material Thermoplastic Elastomer
  • Market Commercial, Industrial
  • Minimum Wire Size 18 AWG
  • Power Indicating Light No
  • Shrouded Yes
  • Contact Material Brass
  • Minimum Operating Temperature -40 Degrees C

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list