WATERTIGHT STRAIGHT BLADE CONNECTOR, 5-20R, 20 A, 125V AC, 2 POLES, YELLOW, ANTIMICROBIAL RESIST 
				WATERTIGHT STRAIGHT BLADE CONNECTOR, 5-20R, 20 A, 125V AC, 2 POLES, YELLOW, ANTIMICROBIAL RESIST 
				
				
					
					ERICSON 
				
			 
			
				
				
	
	
	
	
		
	
	
		
			
		
		
		
		
	
	
	
	
	
	
		 
	
close 
	close x 
	
		images.360.info.textHead1
		360°
		images.360.info.textHead2
	 
	
		Rotate: Use top-to-bottom, side-to-side by use of mouse arrow. 
		Zoom In: Double click on image. 
		Zoom Out/Reset: Put photo at full zoom & then double click. 
	 
 
				
			 
			
			
			
			
			
				Roll over image to zoom.
			
			
					
	                	
	
	 
		Compare  
	 
					 
	                 
				
				 
						
		 
		
		
		
	 
	
	
	
	
	
		
			Product Details
		 
		This watertight straight blade connector has two poles, is single phase, and a voltage rating of 125V AC. It has the following resistance properties: antimicrobial, corrosion resistant. This watertight straight blade connector meets the standards for ANSI, CSA C22.2 No. 42 File 31943, NSF, NSF/ANSI/3-A 14159-1, UL 498 File E17740, UL. It is yellow.
	 
	
	
		
	Technical Specs
 
	
		
			
			
			
				
				
					
						
							Item Watertight Straight Blade Connector  
						
					
				
					
						
							Housing Colour Yellow  
						
					
				
					
						
							Number of Poles 2  
						
					
				
					
						
							Phase Single  
						
					
				
					
						
							Voltage Rating 125V AC  
						
					
				
					
						
							For Minimum Cable Diameter 0.3 in  
						
					
				
					
						
							Horsepower Rating 1 hp  
						
					
				
					
						
							IP Rating IP65, IP66, IP67  
						
					
				
					
						
							Power Indicating Light No  
						
					
				
					
						
							Wiring Style Standard  
						
					
				
			 
			
			
				
					
						
							Current Rating  20 A  
						
					
				
					
						
							NEMA Receptacle Configuration  5-20R  
						
					
				
					
						
							Number of Wires  3  
						
					
				
					
						
							Resistance Properties  Antimicrobial, Corrosion Resistant  
						
					
				
					
						
							For Maximum Cable Diameter  0.63 in  
						
					
				
					
						
							Grade  Industrial  
						
					
				
					
						
							Housing Material  Thermoplastic Elastomer  
						
					
				
					
						
							Market  Industrial  
						
					
				
					
						
							Standards  ANSI, CSA Certified C22.2 No. 42 File 31943, NSF, NSF/ANSI/3-A 14159-1, UL 498 File E17740, UL Listed  
						
					
				
					
						
							For Environment  Washdown  
						
					
				
				
                    Country of Origin  United States
                                (subject to change)