!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Hose Configuration
Hose Inside Dia.
Hose Length
Max. Working Pressure @ 70 F
Temp. Range
Hose Fitting A Size
Hose Fitting B Size
Hose Fitting A Type
Hose Fitting B Type
Hose Fitting A Material
Hose Fitting B Material
Hose Colour
Hose Cover Material
Hose Tube Material
Standards

Water Suction & Discharge Hoses

https://catalogue.grainger.ca/?hybris=true

237 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • CONTINENTAL CONTITECH
  • WATER SUCT/DISCHG HOSE, CORRUGATED/SMOOTH BORE, 29 IN HG, 2 IN DIAMETER, 4 IN BEND, FOOT
  • Item # XIH20450179
  • Mfr. Model # 20450179
  • EHC: EHC :
  • This water discharge and suction hose is sold by the foot and has a 2-inch diameter. The smooth bore tube minimizes material buildup and resists a variety of chemicals found in agricultural and sanitary industries. It has a vacuum rating of 29 inches Hg, and a bend radius of 4 inches. The slightly corrugated outer helix promotes abrasion resistance, a low coefficient of friction, and ease of coupling.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1704
  • CONTINENTAL CONTITECH
  • HOSE, -23 ° TO 66 ° C, -23 ° C TO 66 ° C, PLIOVIC, 300 FT L, GREY, 55.3 MM OD, 53 MM ID
  • Item # XIH20012562
  • Mfr. Model # 20012562
  • EHC: EHC :
  • Layflat vinyl discharge water hose, 2 in.es inside diameter, maximum 60 PSI. Primeline water discharge hose is designed for a wide range of water discharge applications in construction, industry, mining, agriculture, and marine service.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1704
  • CONTINENTAL CONTITECH
  • HOSE, -23 ° TO 66 ° C, -23 ° C TO 66 ° C, PLIOVIC, 300 FT L, GREY, 83 MM OD, 79.4 MM ID
  • Item # XIH20012572
  • Mfr. Model # 20012572
  • EHC: EHC :
  • Layflat vinyl discharge water hose, 3 in.es inside diameter, maximum 50 PSI, built 0.090 in.es oversize to facilitate coupling hose. Primeline water discharge hose is designed for a wide range of water discharge applications.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1704
  • CONTINENTAL CONTITECH
  • WATER SUCT/DISCHG HOSE, CORRUGATED/SMOOTH BORE, 29 IN HG, 3 IN DIAMETER, 5 IN BEND, FOOT
  • Item # XIH20450351
  • Mfr. Model # 20450351
  • EHC: EHC :
  • This water suction and discharge hose has a smooth-bore tube to minimize material buildup. It resists chemicals found in agricultural and sanitary industries. This hose has a 3-inch diameter and an 8-inch bend radius. It has a vacuum rating of 29 inches Hg. The slightly corrugated outer helix is abrasion-resistant, low friction, and makes coupling easier.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1704
  • GREENLINE HOSE & FITTINGS
  • LAYFLAT DISCHARGE HOSE W CAMLOCK, BLUE, 1.5 IN X 100 FT, EPVC
  • Item # GREG971150CE100
  • Mfr. Model # G971-150CE100
  • EHC: EHC :
  • This is a blue discharge hose with a layflat design. It is made from expanded PVC and has a camlock assembly. This hose is 1.5 inches in diameter and 100 feet long.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1670
  • CONTINENTAL CONTITECH
  • HOSE, -18 ° TO 70 ° C, -18 ° C TO 70 ° C, PLIOVIC, 100 FT L, CLEAR, 25.4 MM OD, 19.1 MM ID
  • Item # XIH20013491
  • Mfr. Model # 20013491
  • EHC: EHC :
  • This hose has a length of 100 feet, and is clear, has an operating temperature of -18 Degrees C to 70 Degrees C, has an operating temperature of -18 Degrees to 70 Degrees C and is made of pliovic. In addition, it has 25.4 mm outside diameter, 19.1 mm inside diameter. This hose is for use on water.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GREENLINE HOSE & FITTINGS
  • LAYFLAT DISCHARGE HOSE W CAMLOCK, BLUE, 3 IN X 100 FT, PVC
  • Item # GREG971300CE100
  • Mfr. Model # G971-300CE100
  • EHC: EHC :
  • This 100-foot long discharge hose has a layflat design and is 3 inches in diameter. It is made from PVC and has a camlock assembly. This hose is blue in colour.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1670
  • APPROVED VENDOR
  • WATER SUCTION AND DISCHARGE HOSE: 2 IN HOSE ID, 79 PSI, GREEN, 2 IN X 2 IN FITTING
  • Item # WWG4YLN3
  • Mfr. Model # 4YLN3
  • EHC: EHC :
  • This water suction and discharge hose has a length of 20 feet, a maximum operating pressure of 79 psi @ 70 Degrees F and is green, has an operating temperature of 0 Degrees to 158 Degrees F and is made of PVC. In addition, it has 2.32 inch outside diameter, 2 inch inside diameter. This water suction and discharge hose is for use on water.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1633
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list