!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOSE, -18 ° TO 70 ° C, -18 ° C TO 70 ° C, PLIOVIC, 100 FT L, CLEAR, 25.4 MM OD, 19.1 MM ID

HOSE, -18 ° TO 70 ° C, -18 ° C TO 70 ° C, PLIOVIC, 100 FT L, CLEAR, 25.4 MM OD, 19.1 MM ID

CONTINENTAL CONTITECH

HOSE, -18 °  TO 70 ° C, -18 ° C TO 70 ° C, PLIOVIC, 100 FT L, CLEAR, 25.4 MM OD, 19.1 MM ID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOSE, -18 ° TO 70 ° C, -18 ° C TO 70 ° C, PLIOVIC, 100 FT L, CLEAR, 25.4 MM OD, 19.1 MM ID

HOSE, -18 ° TO 70 ° C, -18 ° C TO 70 ° C, PLIOVIC, 100 FT L, CLEAR, 25.4 MM OD, 19.1 MM ID

CONTINENTAL CONTITECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.39 / FOOT

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # XIH20013491
  • Mfr. Model # 20013491
  • UNSPSC # 40142000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.9 lbs

Product Details

This hose has a length of 100 feet, and is clear, has an operating temperature of -18 Degrees C to 70 Degrees C, has an operating temperature of -18 Degrees to 70 Degrees C and is made of pliovic. In addition, it has 25.4 mm outside diameter, 19.1 mm inside diameter. This hose is for use on water.

Technical Specs

  • ItemHose
  • Hose Outside Dia.25.4 mm
  • Hose Reinforcement TypeHelix
  • Bend Radius76 mm
  • Hose Tube MaterialPliovic
  • Maximum Operating Temperature70 Degrees C
  • Hose ColourClear
  • Compatible ChemicalsWater
  • Hose Inside Dia. 19.1 mm
  • Hose Configuration Bulk Hose
  • Hose Reinforcement Material Pliovic
  • Hose Length 100 ft
  • Temp. Range -18 Degrees to 70 Degrees C
  • Minimum Operating Temperature -18 Degrees C
  • Vacuum Rating 29 in Hg
  • For Media Type Water
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list