!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WATER SUCT/DISCHG HOSE, CORRUGATED/SMOOTH BORE, 29 IN HG, 2 IN DIAMETER, 4 IN BEND, FOOT

WATER SUCT/DISCHG HOSE, CORRUGATED/SMOOTH BORE, 29 IN HG, 2 IN DIAMETER, 4 IN BEND, FOOT

CONTINENTAL CONTITECH

WATER SUCT/DISCHG HOSE, CORRUGATED/SMOOTH BORE, 29 IN HG, 2 IN DIAMETER, 4 IN BEND, FOOT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WATER SUCT/DISCHG HOSE, CORRUGATED/SMOOTH BORE, 29 IN HG, 2 IN DIAMETER, 4 IN BEND, FOOT

WATER SUCT/DISCHG HOSE, CORRUGATED/SMOOTH BORE, 29 IN HG, 2 IN DIAMETER, 4 IN BEND, FOOT

CONTINENTAL CONTITECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.87 / FOOT

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # XIH20450179
  • Mfr. Model # 20450179
  • UNSPSC # 40142000
  • CATALOGUE PAGE # 1704
  • Shipping Weight 1.0 lbs

Product Details

This water discharge and suction hose is sold by the foot and has a 2-inch diameter. The smooth bore tube minimizes material buildup and resists a variety of chemicals found in agricultural and sanitary industries. It has a vacuum rating of 29 inches Hg, and a bend radius of 4 inches. The slightly corrugated outer helix promotes abrasion resistance, a low coefficient of friction, and ease of coupling.

Technical Specs

  • ItemWater Suction and Discharge Hose
  • Hose Outside Dia.2.4 in
  • Hose Reinforcement MaterialPolyethylene Helix
  • Hose Length100 ft
  • Max. Working Pressure @ 70 F50 psi
  • Hose Cover MaterialRubber
  • Vacuum Rating29 inHg
  • Hose Inside Dia. 2 in
  • Hose Configuration Bulk Hose
  • Bend Radius 4 in
  • Hose Tube Material Rubber
  • Temp. Range -40 Degrees to 180 Degrees F
  • Hose Colour Black
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list