!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Light Type
Lighting Technology
Heated
Beam Type
Mount Type
Electrical Connection
Shape
Number of Bulbs
Overall Height
Overall Width
Overall Depth
Housing Material
IP Rating
Series
Vehicle Class
Mount Style
Includes Electrical Connection

Vehicle Headlights & Fog Lights

Vehicle headlights and fog lights illuminate the road at night and in low-light weather conditions. They ensure drivers see the road, other vehicles, hazards, and pedestrians. Headlights also ensure that vehicles are visible to other motorists on the road.

https://catalogue.grainger.ca/?hybris=true

101 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • HELLA
  • AUXILIARY FOG LAMP KIT, HALOGEN, ROUND, H3 BULB, 12 V 2 5/8 X 6 7/16 IN, ABS/GLASS
  • Item # HLA005750971
  • Mfr. Model # 005750971
  • EHC: EHC :
  • This Hella 500 auxiliary fog lamp kit includes two round lamps, two halogen H3, 12-volt bulbs, two stone shields, a wiring harness, switch, relay, universal mounting hardware, and step-by-step mounting instructions. Its lightweight design features sturdy, shock-proof ABS housing, a glass lens, and an upright mount. It measures 2 5/8 x 6 7/16 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HDI
  • SNOW PLOW HEADLIGHT,HALOGEN,12 V/4.6 A,BLK/CLR,12 1/2 X 4 29/32 X 4 29/32 X 8 1/8 IN,POLYMER/PC,PR
  • Item # HSR81091/2
  • Mfr. Model # 81091/2
  • EHC: EHC :
  • This rectangular, halogen snow plow headlights features a dual high/low beam and a 12-volt/4.6-amp bulb, providing up to 1,000 hours of lamp life. It includes a universal wire harness with a stainless steel bracket mount, and a clear polycarbonate lens in black polymer housing. It measures 12 1/2 x 4 29/32 x 4 29/32 x 8 1/8 inches and is available in a set of two lights.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list