!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEADLIGHT, LED, NON-HEATED, LOW BEAM, RECESSED MOUNT, H4 CONNECTOR, RECTANGULAR

HEADLIGHT, LED, NON-HEATED, LOW BEAM, RECESSED MOUNT, H4 CONNECTOR, RECTANGULAR

GROTE

HEADLIGHT, LED, NON-HEATED, LOW BEAM, RECESSED MOUNT, H4 CONNECTOR, RECTANGULAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEADLIGHT, LED, NON-HEATED, LOW BEAM, RECESSED MOUNT, H4 CONNECTOR, RECTANGULAR

HEADLIGHT, LED, NON-HEATED, LOW BEAM, RECESSED MOUNT, H4 CONNECTOR, RECTANGULAR

GROTE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $265.69 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRO94421-5
  • Mfr. Model # 94421-5
  • UNSPSC # 25172907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Product Details

This headlight it includes adapter. It is made of polycarbonate, is clear and meets the standards for 2A1 DOT. This headlight has an overall height of 4⅛ inch, an overall width of 6½ inch, an overall depth of 2⅞ inch, in addition to a rectangular shape plus a recessed mounting style/type.

Technical Specs

  • ItemHeadlight
  • Lighting TechnologyLED
  • Vehicle Class4, 5, 6, 7, 8, 9, 10, 11, 12, 13
  • Beam TypeLow Beam
  • Includes Electrical ConnectionElectrical Connection Included
  • ShapeRectangular
  • Overall Height4 1/8 in
  • Overall Depth2 7/8 in
  • IP RatingIP67
  • Housing ColourBlack
  • Lamp Life26,280 hr
  • Lens MaterialPolycarbonate
  • Operating Voltage9-30V DC
  • Light Type Headlight
  • Heated Non-Heated
  • Vehicle Side Universal
  • Mount Style Recessed
  • Electrical Connection H4 Connector
  • Number of Bulbs 1
  • Overall Width 6 1/2 in
  • Housing Material Aluminum
  • Current 1.4 to 6 A
  • Includes Adapter
  • Lens Colour Clear
  • Maximum Brightness 630 lm
  • Standards 2A1 DOT Compliant
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list