!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AUXILIARY FOG LAMP KIT, HALOGEN, ROUND, H3 BULB, 12 V 2 5/8 X 6 7/16 IN, ABS/GLASS

AUXILIARY FOG LAMP KIT, HALOGEN, ROUND, H3 BULB, 12 V 2 5/8 X 6 7/16 IN, ABS/GLASS

HELLA

AUXILIARY FOG LAMP KIT, HALOGEN, ROUND, H3 BULB, 12 V 2 5/8 X 6 7/16 IN, ABS/GLASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AUXILIARY FOG LAMP KIT, HALOGEN, ROUND, H3 BULB, 12 V 2 5/8 X 6 7/16 IN, ABS/GLASS

AUXILIARY FOG LAMP KIT, HALOGEN, ROUND, H3 BULB, 12 V 2 5/8 X 6 7/16 IN, ABS/GLASS

HELLA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $172.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HLA005750971
  • Mfr. Model # 005750971
  • UNSPSC # 25172907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.87 lbs

Product Details

This Hella 500 auxiliary fog lamp kit includes two round lamps, two halogen H3, 12-volt bulbs, two stone shields, a wiring harness, switch, relay, universal mounting hardware, and step-by-step mounting instructions. Its lightweight design features sturdy, shock-proof ABS housing, a glass lens, and an upright mount. It measures 2 5/8 x 6 7/16 inches.

Technical Specs

  • ItemAuxiliary Fog Lamp Kit
  • Housing MaterialABS
  • Lens MaterialGlass
  • Shape Round
  • Includes (2) Lamps, (2) Halogen Bulbs, (2) Stone Shields, Wiring Harness, Switch, Relay, Universal Mounting Hardware, Step-By-Step Mounting Instructions
  • Wattage 55
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories