!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Item
Connection Type
Wire Length
Diameter
Overall Length
Overall Width
Height
Material
For Use With
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Trailer Wiring Accessories

Trailer wiring accessories are used for the maintenance and repair of trailers. Trailer light wiring provides connecting capability for a variety of uses.

https://catalogue.grainger.ca/?hybris=true

 35  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • VELVAC
  • JUNCTION BOX, BRASS, 1 IN DIAMETER, 3¼ IN OVERALL L
  • Item # WWG21DH88
  • Mfr. Model # 055060
  • EHC: EHC :
  • This junction box it includes all fasteners, grommets. It is made of plastic and is black. This junction box has an overall height of 6 9/16 inch, and overall length of 3¼ inch, an overall width of 4 inch, and a diameter of 1 inch. It is designed for use with trailer and tow vehicles.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GROTE
  • ULTRALINK ABS POWDER CORD, DIE-CAST PLUGS, 8 FT WIRE L, 8 FT OVERALL L
  • Item # WWG411Z95
  • Mfr. Model # 87191
  • EHC: EHC :
  • This power cord features abrasion-resistant, adhesive bonds cable to plug, eliminating need for supporting spring and preventing moisture from entering the back of the plug, chemical-resistant, complete sealing and abrasion protection between -55 Degrees F and 190 Degrees F, excellent recoil memory, power delivery, resists crushing and it includes solid brass terminals, zinc die-cast plugs. It is made of die cast zinc and PVC, and is green. It's for use with single or double trailers.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • INNOVATIVE PRODUCTS OF AMERICA
  • MICRO MALE ELECTRICAL PIN CLEANERS, MALE ELECTRICAL PINS, 1/32 IN DIAMETER
  • Item # WWG49ZT73
  • Mfr. Model # 8043
  • EHC: EHC :
  • This micro male electrical pin cleaners features durability diamond coating, holster with magnetic clasp, innovative, contoured design, use on dc circuitry only, will not damage pins and it includes large micro male cleaner, medium micro male cleaner, small micro male cleaner, quality leather holster. It is made of stainless steel with diamond abrasive. This micro male electrical pin cleaners has a height of 5 inch, a length of 5 inch, and a diameter of 1/32 inch. It's for use with dc circuitry.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HOPKINS TOWING SOLUTIONS
  • TESTER, 4-WAY, 1-1/4 IN L X 2-7/8 IN W X 6-7/8 IN H
  • Item # WWG440C03
  • Mfr. Model # 48655
  • EHC: EHC :
  • This tester features red LED light glows if connection is correct, tests brake and tail lights, tests left turn and right turn, tests marker light and it includes LED indicator. It is made of plastic, is blue and meets the standards for SAE J1239. This tester has an overall height of 6⅞ inch, an overall length of 1¼ inch, and an overall width of 2⅞ inch. It is designed for use with vehicles and trailers.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GROTE
  • ULTRA SEAL G7 RECEPTACLE, 90 ° DIE-CAST RECEPTACLE WITH SOLID BRASS PINS/7-WAY FEMALE PLUG
  • Item # GRO87210
  • Mfr. Model # 87210
  • EHC: EHC :
  • This ultra seal G7 receptacle features offered in both straight and 90 Degrees options to support mounting configurations, receptacle is recessed mounted into the spacer to repel water, thicker, harder durometer mounting spacer won't deform if over-torqued and it includes solid brass terminals, zinc die-cast plugs. It is made of die cast zinc and PVC, is blue/grey and meets the standards for J560. This ultra seal G7 receptacle has a length of 24 inch. It is designed for use with trailers.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
  • GROTE
  • ULTRA NOSE BOX, RING TERMINAL/POST, 3⅛ IN OVERALL L, GREY, NYLON
  • Item # GRO87151
  • Mfr. Model # 87151
  • EHC: EHC :
  • This ultra nose box features 39-pin connections eliminates overcrowding of wires, front cover, hinged door keeps elements out while providing easy access, insert moulded pins helps prevent accidental disconnects, replaceable 7-pin insert for easy maintenance and it includes split pin. It is made of nylon, is grey and meets the standards for J560B. This ultra nose box has a height of 7 11/16 inch, a length of 3⅛ inch, a width of 7¼ inch. It's for use with single or double trailers.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list