!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DEUTSCH TERMINAL, MALE TERMINAL, SOLID BARREL, MAX 13 A, WIRE SIZE 16 TO 14, SILICON

DEUTSCH TERMINAL, MALE TERMINAL, SOLID BARREL, MAX 13 A, WIRE SIZE 16 TO 14, SILICON

GROTE

DEUTSCH TERMINAL, MALE TERMINAL, SOLID BARREL, MAX 13 A, WIRE SIZE 16 TO 14, SILICON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
DEUTSCH TERMINAL, MALE TERMINAL, SOLID BARREL, MAX 13 A, WIRE SIZE 16 TO 14, SILICON

DEUTSCH TERMINAL, MALE TERMINAL, SOLID BARREL, MAX 13 A, WIRE SIZE 16 TO 14, SILICON

GROTE

Clearance Price :
$6.39 / each

Your Price : $25.55 / each

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRO84-2468
  • Mfr. Model # 84-2468
  • UNSPSC # 31163100
  • CATALOGUE PAGE # 537
  • Shipping Weight 0.001 lbs

Product Details

This Deutsch male terminal has a male solid barrel and a seal made of silicon. It has a maximum of 13 amps and can be used with wire sizes 16 to 14.

Technical Specs

  • ItemDeutsch Terminal
  • TerminalMale
  • Max. Amps13
  • Seal MaterialSilicon
  • Style Male - Solid Barrel
  • Wire Size 16 - 14
  • OEM Part Number 0460-2151-6141
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list