!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ULTRA NOSE BOX, RING TERMINAL/POST, 3⅛ IN OVERALL L, GREY, NYLON

ULTRA NOSE BOX, RING TERMINAL/POST, 3⅛ IN OVERALL L, GREY, NYLON

GROTE

ULTRA NOSE BOX, RING TERMINAL/POST, 3⅛ IN OVERALL L, GREY, NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ULTRA NOSE BOX, RING TERMINAL/POST, 3⅛ IN OVERALL L, GREY, NYLON

ULTRA NOSE BOX, RING TERMINAL/POST, 3⅛ IN OVERALL L, GREY, NYLON

GROTE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $176.91 / each

EHC: EHC :
Min Qty 5 = $884.55

Compliance and Restrictions

  • None

This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRO87151
  • Mfr. Model # 87151
  • UNSPSC # 26121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.25 lbs

Product Details

This ultra nose box features 39-pin connections eliminates overcrowding of wires, front cover, hinged door keeps elements out while providing easy access, insert moulded pins helps prevent accidental disconnects, replaceable 7-pin insert for easy maintenance and it includes split pin. It is made of nylon, is grey and meets the standards for J560B. This ultra nose box has a height of 7 11/16 inch, a length of 3⅛ inch, a width of 7¼ inch. It's for use with single or double trailers.

Technical Specs

  • ItemUltra Nose Box
  • For Use WithSingle or Double Trailers
  • MaterialNylon
  • Height7 11/16 in
  • StandardsJ560B
  • IncludesSplit Pin
  • Package Quantity1
  • Connection Type Ring Terminal/Post
  • Colour Grey
  • Overall Length 3 1/8 in
  • Overall Width 7 1/4 in
  • Features 39-Pin Connections Eliminates Overcrowding of Wires, Front Cover, Hinged Door Keeps Elements Out While Providing Easy Access, Insert Moulded Pins Helps Prevent Accidental Disconnects, Replaceable 7-Pin Insert for Easy Maintenance
  • Finish Die Cast Zinc
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list