!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Item
Overall Length
Overall Width
Finish
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Towing & Recovery Accessories

These accessories add to and enhance existing equipment to support towing and recovery operations.

https://catalogue.grainger.ca/?hybris=true

 31  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • BUYERS PRODUCTS
  • STAKE POCKET,STRAIGHT/BOLT-ON,4 MOUNTING HOLES,3 X 1 1/2 X 2 1/2,PLAIN FINISH,14 GA STEEL
  • Item # BUYB2373G
  • Mfr. Model # B2373G
  • EHC: EHC :
  • This straight, bolt-on stake pocket is designed for easy in-and-out of stake posts on stake bodies. The 3 x 1 1/2 x 2 1/2-inch stake pocket measures 0.12 inches thick and has four mounting holes. The two-piece stakes are constructed from 14-gauge carbon steel and have welded reinforcements. These stake pockets had a plain finish and can be painted to custom match a vehicle or stake body.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • VELVAC
  • SOCKET BRUSH SET, 8 IN OVERALL L, DURABLE PLASTIC BODY, STAINLESS STEEL
  • Item # GUS35NL31
  • Mfr. Model # 055034
  • EHC: EHC :
  • This socket brush set features durability plastic body, stainless steel brushes and it includes plastic cover. This socket brush set has an overall height of 8 inch, and overall length of 8 inch. It is designed for use with seven-way plugs.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GROTE
  • RV PLUG, 7-POLE, 12V/24V/30 AMP, TIN-PLATED COPPER TERMINALS, NYLON FINISH
  • Item # GRO82-1056
  • Mfr. Model # 82-1056
  • EHC: EHC :
  • This 7-pole RV plug is made of lightweight, high-impact nylon with a stainless steel spring and rubber gasket. It features tin-plated, copper terminals and the socket lid has a slot for proper drainage. It supports 12V/24V/30 amperage.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GROTE
  • TRAILER PLUG W SPRING, 2-POLE, 200 AMP, 2, 1/4 IN MOUNTING HOLES, DIE-CAST ZINC HOUSING
  • Item # GRO82-1042
  • Mfr. Model # 82-1042
  • EHC: EHC :
  • This 2-pole trailer plug comes with a spring and is ideal for lift-gate applications. It features brass pins for best conductivity, supports 200 amps, and has two 1/4-inch mounting holes. The housing is made of die-cast zinc for corrosion-resistant protection.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GROTE
  • RV SOCKET W ENCLOSED TERMINAL, 7-POLE, 12V/24V/30 AMP, TIN-PLATED COPPER TERMINAL, NYLON FINISH
  • Item # GRO82-1058
  • Mfr. Model # 82-1058
  • EHC: EHC :
  • This 7-pole RV socket with enclosed terminals supports 12V/24V/30 amperage and is made of lightweight, high-impact nylon with a stainless steel spring and rubber gasket. It features tin-plated, copper terminals and the socket lid has a slot for proper drainage.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GROTE
  • TRAILER SOCKET, 2-POLE, 200 AMP, 2, 1/4 IN MOUNTING HOLES, DIE-CAST ZINC HOUSING
  • Item # GRO82-1041
  • Mfr. Model # 82-1041
  • EHC: EHC :
  • This 2-pole trailer socket supports 200 amps and features highly conductive brass pin terminals. It accepts #4 gauge cables and has two 1/4-inch mounting holes. This socket has a die-cast zinc housing for corrosion-resistant protection.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BUYERS PRODUCTS
  • QUICK LINK CONNECTOR, CLASS II, ZINC PLATED, CLASS 2 SAFETY CHAIN REPAIR
  • Item # BUY5423203
  • Mfr. Model # 5423203
  • EHC: EHC :
  • This quick link connector features ideal for connecting chain, wire, rope, or cable. This quick link connector has a diameter of 3/8 inch. It is designed for use with class 2 safety chain repair.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • B. ERICKSON
  • WINCH STRAP, W/CHAIN/HOOK, 15,000 LB BREAK STRENGTH/5,000 LB WLL, YLW, 30 FT X 4 IN, POLYESTER/STL
  • Item # ESN58902
  • Mfr. Model # 58902
  • EHC: EHC :
  • This yellow, winch strap with chain lead and hook, has a breaking strength of 15,000 pounds and a working load limit of 5,000 pounds. The polyester strap measures 30 feet x four inches. It features an 18-inch grade 70 chain lead that measures 3.6 x 3.75 inches. The grab hook measures 3.6 x 2.6 inches and has a 0.5-inch opening. A V-ring is also included. The hardware has a yellow chromate finish.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
  • BUYERS PRODUCTS
  • STAKE POCKET, STRAIGHT/WELD-ON, 3 X 1 1/2 X 3 IN, PLAIN FINISH, 14 GA CARBON STEEL
  • Item # BUYB2373J
  • Mfr. Model # B2373J
  • EHC: EHC :
  • This straight, weld-on stake pocket is designed for securing stake body wall assemblies on the straight side of a stake body flatbed or trailer. The 3 x 1 1/2 x 3-inch stake pocket measures 1/4-inch thick. The two-piece stakes are constructed from 14-gauge carbon steel and have welded reinforcements. These stake pockets had a plain finish and can be painted to custom match a vehicle or stake body.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BUYERS PRODUCTS
  • LINER SLAT, FOR STAKE BODY TRUCKS, PLAIN FINISH, 47 1/4 X 6 1/2 IN, 16 GA CARBON STEEL
  • Item # BUYLS166548
  • Mfr. Model # LS166548
  • EHC: EHC :
  • Designed for stake body trucks, this 47 1/4 x 6 1/2-inch liner slat is made from durable 16-gauge carbon steel. The long edges are rolled over and corners are rounded for easier installation. This product has a plain finish.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list