!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STAKE POCKET, STRAIGHT/WELD-ON, 3 1/2 X 1 1/2 X 3 IN, PLAIN FINISH, 14 GA CARBON STEEL

STAKE POCKET, STRAIGHT/WELD-ON, 3 1/2 X 1 1/2 X 3 IN, PLAIN FINISH, 14 GA CARBON STEEL

BUYERS PRODUCTS

STAKE POCKET, STRAIGHT/WELD-ON, 3 1/2 X 1 1/2 X 3 IN, PLAIN FINISH, 14 GA CARBON STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STAKE POCKET, STRAIGHT/WELD-ON, 3 1/2 X 1 1/2 X 3 IN, PLAIN FINISH, 14 GA CARBON STEEL

STAKE POCKET, STRAIGHT/WELD-ON, 3 1/2 X 1 1/2 X 3 IN, PLAIN FINISH, 14 GA CARBON STEEL

BUYERS PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.41 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BUYB2373R
  • Mfr. Model # B2373R
  • UNSPSC # 25172205
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Product Details

This straight, weld-on stake pocket is designed for securing stake body wall assemblies on the straight side of a stake body flatbed or trailer. The 3 1/2 x 1 1/2 x 3-inch stake pocket measures 0.22 inches thick. The two-piece stakes are constructed from 14-gauge carbon steel and have welded reinforcements. These stake pockets had a plain finish and can be painted to custom match a vehicle or stake body.

Technical Specs

  • ItemStake Pocket
  • Height4 in
  • Manufacturers Warranty Length1 yr
  • For Use With Trailers, Trucks
  • Features (2) Piece Stakes with Welded Reinforcements, Made of 14 ga Steel
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list