!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LINER SLAT, FOR STAKE BODY TRUCKS, PLAIN FINISH, 144 X 6 1/2 IN, 16 GA CARBON STEEL

LINER SLAT, FOR STAKE BODY TRUCKS, PLAIN FINISH, 144 X 6 1/2 IN, 16 GA CARBON STEEL

BUYERS PRODUCTS

LINER SLAT, FOR STAKE BODY TRUCKS, PLAIN FINISH, 144 X 6 1/2 IN, 16 GA CARBON STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LINER SLAT, FOR STAKE BODY TRUCKS, PLAIN FINISH, 144 X 6 1/2 IN, 16 GA CARBON STEEL

LINER SLAT, FOR STAKE BODY TRUCKS, PLAIN FINISH, 144 X 6 1/2 IN, 16 GA CARBON STEEL

BUYERS PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $168.02 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BUYLS1665144
  • Mfr. Model # LS1665144
  • UNSPSC # 25172205
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Product Details

Designed for stake body trucks, this 144 x 6 1/2-inch liner slat is made from durable 16-gauge carbon steel. The long edges are rolled over and corners are rounded for easier installation. This product has a plain finish.

Technical Specs

  • ItemStake Body Liner Slat
  • Height19/50 in
  • Manufacturers Warranty Length1 yr
  • For Use With Trailers, Trucks
  • Features Long Edges are Rolled Over and Corners are Radiused for Safety
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list