!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Item
Bag Style
Material
Closure Type
Number of Bags
Overall Height
Overall Depth
Overall Width
Reinforced Bottom
Colour
Shape
Compatible Modular System
Drain Holes
Features
Includes
Includes Laptop Pocket
Interior Dimensions
Machine Washable
Material Weight
Number of Handles
Number of Inside Pockets
Number of Outside Pockets
Number of Pockets
Number of Shoulder Straps
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Tool Bags and Totes

https://catalogue.grainger.ca/?hybris=true

 160  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • MILWAUKEE
  • PACKOUT BACKPACK, 48 POCKETS, RED, 15 X 20 X 11 1/2 IN, BALLISTIC, POLYESTER
  • Item # MTL48228301
  • Mfr. Model # 48-22-8301
  • EHC: EHC :
  • The PACKOUT(TM) Backpack has an impact-resistant molded base that you can connect with all other PACKOUT(TM). It is 15 width x 20 height x 11.5 inches depth. The heavy duty backpack features 48 pockets, including a hardshell pocket designed for sensitive equipment, providing you with optmized storage capacity. This red bag has a zipper closure and is made from ballistic polyester material.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • KUNY'S
  • POCKET 23 LARGE ELECTRICAL/MAINT CA
  • Item # KNYSW1528
  • Mfr. Model # SW1528
  • EHC: EHC :
  • 28-pocket electrical and maintenance tool pouch. Includes a 7 x 5-1/2 inches multi-compartment plastic tray in bottom of the pouch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 285
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list