!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PACKOUT BACKPACK, 48 POCKETS, RED, 15 X 20 X 11 1/2 IN, BALLISTIC, POLYESTER

PACKOUT BACKPACK, 48 POCKETS, RED, 15 X 20 X 11 1/2 IN, BALLISTIC, POLYESTER

MILWAUKEE

PACKOUT BACKPACK, 48 POCKETS, RED, 15 X 20 X 11 1/2 IN, BALLISTIC, POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PACKOUT BACKPACK, 48 POCKETS, RED, 15 X 20 X 11 1/2 IN, BALLISTIC, POLYESTER

PACKOUT BACKPACK, 48 POCKETS, RED, 15 X 20 X 11 1/2 IN, BALLISTIC, POLYESTER

MILWAUKEE

Sale Price : $131.99 / EACH

Offer ends 31 Jan 2025

Your Price :
$219.68 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48228301
  • Mfr. Model # 48-22-8301
  • UNSPSC # 24111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.34 lbs

Product Details

The PACKOUT(TM) Backpack has an impact-resistant molded base that you can connect with all other PACKOUT(TM). It is 15 width x 20 height x 11.5 inches depth. The heavy duty backpack features 48 pockets, including a hardshell pocket designed for sensitive equipment, providing you with optmized storage capacity. This red bag has a zipper closure and is made from ballistic polyester material.

Technical Specs

  • ItemTool Backpack
  • MaterialBallistic Nylon
  • Number of Bags1
  • Overall Depth10 1/4 in
  • Reinforced BottomYes
  • ShapeRectangle
  • FeaturesImpact Resistant Polymer Base, Plastic Reinforced Jab Saw Pocket, Reinforced Side Walls
  • Material Weight1680 den
  • Number of Inside Pockets46
  • Number of Pockets48
  • Part of a Modular SystemYes
  • SeriesPackout
  • Bag Style Backpack
  • Closure Type Zipper
  • Overall Height 19 in
  • Overall Width 15 in
  • Colour Red: Black
  • Compatible Modular System Packout
  • Includes Sternum Strap
  • Number of Handles 2
  • Number of Outside Pockets 2
  • Number of Shoulder Straps 2
  • Primary Application General Purpose
  • Web Strap Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list