!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PPE Jobsite Backpack,Black

PPE Jobsite Backpack,Black

ARSENAL BY ERGODYNE

PPE Jobsite Backpack,Black close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PPE Jobsite Backpack,Black

PPE Jobsite Backpack,Black

ARSENAL BY ERGODYNE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $113.42 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EGO13188
  • Mfr. Model # 13188
  • UNSPSC # 53121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.95 lbs

Technical Specs

  • ItemBackpack
  • MaterialPolyester
  • Number of Bags1
  • Overall Depth15
  • Reinforced BottomNo
  • ShapeRectangle
  • FeaturesHard Hat, Helmet Pocket, Large Clamshell Compartment, Padded Shoulder Straps and Back, Water Bottle Pocket, Two Exterior Pockets
  • Interior Dimensions15in L x 7in W x 20in H // 38cm x 18cm x 51cm
  • Material Weight600 den
  • Number of Inside Pockets1
  • Number of Pockets5
  • Part of a Modular SystemNo
  • Series5188
  • Shoulder Strap Width2
  • Web StrapNo
  • Bag Style Backpack
  • Closure Type Zipper
  • Overall Height 20
  • Overall Width 7
  • Colour Black
  • Drain Holes No
  • Includes Laptop Pocket No
  • Machine Washable No
  • Number of Handles 1
  • Number of Outside Pockets 4
  • Number of Shoulder Straps 2
  • Primary Application General Purpose
  • Shoulder Strap Length 24
  • Total Storage Capacity 39 L
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list