!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Mounting Style
Delay Function
Number of Delay Functions
Electrical Connection
Number of Pins
Input Voltage ?
Current Rating
Contact Form
Minimum Time Setting
Maximum Time Setting ?
Sealing
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Time-Delay Solid-State Relays

Time-delay solid-state relays have timing elements that operate at preset times to turn on/off power to downstream circuits. They limit and regulate the flow of electrical current to protect against voltage spikes that can cause damage to equipment, machinery, and electrical systems.

https://catalogue.grainger.ca/?hybris=true

 30  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • OMRON
  • MULTI FUNCTION TIME DELAY RELAY, SURFACE RELAY MOUNTING, 100 TO 125V AC/100 TO 240V DC
  • Item # WWG2A179
  • Mfr. Model # H3CR-F8AC100-240/DC100/125
  • EHC: EHC :
  • This multi function time delay relay has an operating temperature range of 14 Degrees F to 131 Degrees F. It measures 2.62 inch depth. This multi function time delay relay meets the standards for CCC, CE, CSA, EN 61812-1, LR, NK, UL, UR.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OMRON
  • MULTI-FUNCTION TIME DELAY RELAY, SURFACE RELAY MOUNTING, 100 TO 125V AC/100 TO 240V DC
  • Item # WWG2A180
  • Mfr. Model # H3CR-A8AC100-240/DC100-125
  • EHC: EHC :
  • This multi-function time delay relay has an operating temperature range of 14 Degrees F to 131 Degrees F. It measures 2.62 inch depth. This multi-function time delay relay meets the standards for CCC, CE, CSA, EN 61812-1, LR, NK, UL, UR.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OMRON
  • MULTI-FUNCTION TIME DELAY RELAY, SURFACE RELAY MOUNTING, 12 TO 48V DC/24 TO 48V AC
  • Item # WWG6C758
  • Mfr. Model # H3CR-A8AC24-48DC12-48
  • EHC: EHC :
  • This multi-function time delay relay has an operating temperature range of 14 Degrees F to 131 Degrees F. It measures 2.62 inch depth. This multi-function time delay relay meets the standards for CCC, CE, CSA, EN 61812-1, LR, NK, UL, UR.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OMRON
  • MULTI-FUNCTION TIME DELAY RELAY, PANEL DOOR RELAY MOUNTING, 12 TO 240V DC/24 TO 240V AC
  • Item # WWG1A983
  • Mfr. Model # H3CA-A
  • EHC: EHC :
  • This multi-function time delay relay has an operating temperature range of 14 Degrees F to 131 Degrees F. It measures 3.07 inch depth. This multi-function time delay relay meets the standards for CE, CSA, LR, UL, UR.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • AIROTRONICS
  • SINGLE FUNCTION ENCAPSULATED TIMING RELAY, PANEL DOOR RELAY MOUNTING, 1 SEC TO 1,023 SEC
  • Item # WWG21EW88
  • Mfr. Model # THCU1023E
  • EHC: EHC :
  • This single function encapsulated timing relay has an operating temperature range of -13 Degrees F to 149 Degrees F. It measures 1.14 inch depth. This single function encapsulated timing relay meets the standards for CE, CSA, ULR.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OMRON
  • MULTI-FUNCTION TIME DELAY RELAY, SOCKET RELAY MOUNTING, 100 TO 120V AC, 0.1 SEC TO 10 MIN
  • Item # WWG4KN15
  • Mfr. Model # H3YN-2 AC100-120
  • EHC: EHC :
  • This multi-function time delay relay has an operating temperature range of 14 Degrees F to 122 Degrees F. It measures 2.48 inch depth. This multi-function time delay relay meets the standards for CCC, CE, CSA, EN 61812-1, IEC 60664-1, LR, UL, UR.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • AIROTRONICS
  • SINGLE FUNCTION ENCAPSULATED TIMING RELAY, SURFACE RELAY MOUNTING, 120V AC
  • Item # GUS21EW92
  • Mfr. Model # TGKAD11023/1023EE1HS
  • EHC: EHC :
  • This single function encapsulated timing relay has an operating temperature range of -13 Degrees F to 149 Degrees F. It measures 1.14 inch depth. This single function encapsulated timing relay meets the standards for CSA, ULR.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OMRON
  • SINGLE FUNCTION TIME DELAY RELAY, SURFACE RELAY MOUNTING, 100 TO 120V AC, 0.05 SEC TO 12 MIN
  • Item # WWG2A436
  • Mfr. Model # H3CR-H8L-AC100120M
  • EHC: EHC :
  • This single function time delay relay has an operating temperature range of 14 Degrees F to 131 Degrees F. It measures 3.07 inch depth. This single function time delay relay meets the standards for CCC, CE, CSA, EN 61812-1, LR, NK, UL, UR.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OMRON
  • MULTI-FUNCTION TIME DELAY RELAY, SOCKET RELAY MOUNTING, 100 TO 120V AC, 0.1 SEC TO 10 MIN
  • Item # WWG4KN17
  • Mfr. Model # H3YN-4 AC100-120
  • EHC: EHC :
  • This multi-function time delay relay has an operating temperature range of 14 Degrees F to 122 Degrees F. It measures 2.48 inch depth. This multi-function time delay relay meets the standards for CCC, CE, CSA, EN 61812-1, IEC 60664-1, LR, UL, UR.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OMRON
  • SINGLE FUNCTION TIME DELAY RELAY, SURFACE RELAY MOUNTING, 100 TO 120V AC, 0.05 SEC TO 12 SEC
  • Item # WWG6C759
  • Mfr. Model # H3CR-H8L-AC100120S
  • EHC: EHC :
  • This single function time delay relay has an operating temperature range of 14 Degrees F to 131 Degrees F. It measures 3.07 inch depth. This single function time delay relay meets the standards for CCC, CE, CSA, EN 61812-1, LR, NK, UL, UR.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • AIROTRONICS
  • MULTI-FUNCTION ENCAPSULATED TIMING RELAY, SURFACE RELAY MOUNTING, 12V DC
  • Item # GUS21EX01
  • Mfr. Model # TGMPL70100A1H
  • EHC: EHC :
  • This multi-function encapsulated timing relay has an operating temperature range of -13 Degrees F to 149 Degrees F. It measures 1.14 inch depth. This multi-function encapsulated timing relay meets the standards for RoHS, UR.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list