!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SINGLE FUNCTION TIME DELAY RELAY, SURFACE RELAY MOUNTING, 100 TO 120V AC, 0.05 SEC TO 12 MIN

SINGLE FUNCTION TIME DELAY RELAY, SURFACE RELAY MOUNTING, 100 TO 120V AC, 0.05 SEC TO 12 MIN

OMRON

SINGLE FUNCTION TIME DELAY RELAY, SURFACE RELAY MOUNTING, 100 TO 120V AC, 0.05 SEC TO 12 MIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SINGLE FUNCTION TIME DELAY RELAY, SURFACE RELAY MOUNTING, 100 TO 120V AC, 0.05 SEC TO 12 MIN

SINGLE FUNCTION TIME DELAY RELAY, SURFACE RELAY MOUNTING, 100 TO 120V AC, 0.05 SEC TO 12 MIN

OMRON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $141.45 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2A436
  • Mfr. Model # H3CR-H8L-AC100120M
  • UNSPSC # 39121515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

This single function time delay relay has an operating temperature range of 14 Degrees F to 131 Degrees F. It measures 3.07 inch depth. This single function time delay relay meets the standards for CCC, CE, CSA, EN 61812-1, LR, NK, UL, UR.

Technical Specs

  • ItemSingle Function Time Delay Relay
  • Base ShapeSquare
  • Contact FormDPDT
  • Current Rating5 A
  • Delay FunctionPower Off Delay
  • IP RatingIP40
  • Minimum Time Setting0.05 sec
  • Number of Pins8
  • Mounting StyleSurface
  • Body Height1.89 in
  • Contact MaterialSilver Alloy
  • Frequency50/60 Hz
  • Mechanical Operating Durability20,000,000
  • Operating Time Accuracy+/-0.2% FS max
  • Power Consumption5 VA
  • StandardsCCC, CE Certified, CSA Certified, EN 61812-1, LR, NK, UL Listed, UR
  • Adjustment Method Analog Dial
  • Coil Voltage 120V AC
  • Contact Rating (AC) 5 A @ 250V
  • Number of Delay Functions 1
  • Electrical Connection Socket
  • Input Voltage 100 to 120V AC
  • Maximum Time Setting 12 min
  • Sealing Enclosed
  • Body Depth 2.51 in
  • Body Width 1.89 in
  • Electrical Operating Durability 100,000
  • Maximum Operating Temperature 131 Degrees F
  • Minimum Operating Temperature 14 Degrees F
  • Overall Depth 3.07 in
  • Reset Method Forced Reset

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list