SINGLE FUNCTION ENCAPSULATED TIMING RELAY, PANEL DOOR RELAY MOUNTING, 1 SEC TO 1,023 SEC
SINGLE FUNCTION ENCAPSULATED TIMING RELAY, PANEL DOOR RELAY MOUNTING, 1 SEC TO 1,023 SEC
AIROTRONICS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This single function encapsulated timing relay has an operating temperature range of -13 Degrees F to 149 Degrees F. It measures 1.14 inch depth. This single function encapsulated timing relay meets the standards for CE, CSA, ULR.
Technical Specs
Item Single Function Encapsulated Timing Relay
Base Shape Square
Contact Form SPST-NO
Contact Rating (DC) 1 A @ 10 to 120V
Number of Delay Functions 1
Flat Pin Width 0.25 in
Minimum Time Setting 1 sec
Number of Pins 2
Adjustment Interface Digital
Body Height 2 in
Frequency 50/60 Hz
Minimum Operating Temperature -13 Degrees F
Overall Depth 1.14 in
Standards CE Certified, CSA Certified, ULR
Adjustment Method Dip Switch
Coil Voltage 120V AC
Contact Rating (AC) 1 A @ 19 to 265V
Current Rating 1 A
Delay Function Delay On Make
Input Voltage 10 to 120V AC, 19 to 265V DC
Maximum Time Setting 1,023 sec
Mounting Style Panel Door
Body Depth 0.75 in
Body Width 2 in
Maximum Operating Temperature 149 Degrees F
Operating Time Accuracy +/-0.1%
Reset Method Time-Limit Reset