Product ITEM is unavailable. See products from the same category below.
Thermocouple Wire & Cable
Thermocouple wire and cable are types of flexible, insulated wire that sense the temperature of an object and feed that information to a temperature control device or to a temperature measuring or monitoring device. They can also be used to create the sensing point (or probe) in a thermocouple. They are commonly used to maintain or monitor a component's temperature in industrial processes where high heat is present, such as kilns, gas turbine exhaust, or diesel engines. They are also used in safety devices, such as flame sensors in gas-powered appliances.
This thermocouple extension wire is yellow. This yellow thermocouple extension wire has a 250-foot wire length and PVC insulation material, two conductors, and 20 AWG wire size.
This thermocouple extension wire is yellow. This yellow thermocouple extension wire has a 250-foot wire length and PVC insulation material, two conductors, and 20 AWG wire size.
This thermocouple extension wire is yellow. This yellow thermocouple extension wire has a 100-foot wire length and PVC insulation material. This thermocouple extension wire has two conductors, and 24 AWG wire size.
This thermocouple extension wire is yellow. This yellow thermocouple extension wire has a 100-foot wire length and PVC insulation material. This thermocouple extension wire has two conductors, and 24 AWG wire size.
This thermocouple wire is brown, has a 100-foot wire length and fibreglass insulation material. This thermocouple wire has two conductors, and 24 AWG wire size.
This thermocouple wire is brown, has a 100-foot wire length and fibreglass insulation material. This thermocouple wire has two conductors, and 24 AWG wire size.
This thermocouple wire is brown, has a 100-foot wire length and fibreglass insulation material. This thermocouple wire has two conductors, and 20 AWG wire size.
This thermocouple wire is brown, has a 100-foot wire length and fibreglass insulation material. This thermocouple wire has two conductors, and 20 AWG wire size.
This thermocouple extension wire is brown. This brown thermocouple extension wire has a 100-foot wire length and PVC insulation material, two conductors, and 20 AWG wire size.
This thermocouple extension wire is brown. This brown thermocouple extension wire has a 100-foot wire length and PVC insulation material, two conductors, and 20 AWG wire size.
This thermocouple wire is brown, has a 100-foot wire length and fibreglass insulation material. This thermocouple wire has two conductors, and 24 AWG wire size.
This thermocouple wire is brown, has a 100-foot wire length and fibreglass insulation material. This thermocouple wire has two conductors, and 24 AWG wire size.
This thermocouple extension wire is yellow. This yellow thermocouple extension wire has a 100-foot wire length and PVC insulation material, two conductors, and 20 AWG wire size.
This thermocouple extension wire is yellow. This yellow thermocouple extension wire has a 100-foot wire length and PVC insulation material, two conductors, and 20 AWG wire size.
This thermocouple wire is brown, has a 250-foot wire length and fibreglass insulation material. This thermocouple wire has two conductors, and 20 AWG wire size.
This thermocouple wire is brown, has a 250-foot wire length and fibreglass insulation material. This thermocouple wire has two conductors, and 20 AWG wire size.
This thermocouple wire is brown, has a 100-foot wire length and fibreglass insulation material. This thermocouple wire has two conductors, and 24 AWG wire size.
This thermocouple wire is brown, has a 100-foot wire length and fibreglass insulation material. This thermocouple wire has two conductors, and 24 AWG wire size.
This thermocouple wire is brown, has a 250-foot wire length and fibreglass insulation material. This thermocouple wire has two conductors, and 20 AWG wire size.
This thermocouple wire is brown, has a 250-foot wire length and fibreglass insulation material. This thermocouple wire has two conductors, and 20 AWG wire size.
This thermocouple extension wire is black. This black thermocouple extension wire has a 100-foot wire length and PVC insulation material, two conductors, and 20 AWG wire size.
This thermocouple extension wire is black. This black thermocouple extension wire has a 100-foot wire length and PVC insulation material, two conductors, and 20 AWG wire size.
This thermocouple extension wire is black. This black thermocouple extension wire has a 100-foot wire length and PVC insulation material. This thermocouple extension wire has two conductors, and 24 AWG wire size.
This thermocouple extension wire is black. This black thermocouple extension wire has a 100-foot wire length and PVC insulation material. This thermocouple extension wire has two conductors, and 24 AWG wire size.
This thermocouple wire is brown and has a 100-foot wire length and Glass Braid insulation material. This thermocouple wire has two conductors, and 20 AWG wire size.
This thermocouple wire is brown and has a 100-foot wire length and Glass Braid insulation material. This thermocouple wire has two conductors, and 20 AWG wire size.
This thermocouple wire is brown and has a 100-foot wire length and Glass Braid insulation material. This thermocouple wire has two conductors, and 20 AWG wire size.
This thermocouple wire is brown and has a 100-foot wire length and Glass Braid insulation material. This thermocouple wire has two conductors, and 20 AWG wire size.
This thermocouple wire is brown, has a 100-foot wire length and fibreglass insulation material. This thermocouple wire has two conductors, and 24 AWG wire size.
This thermocouple wire is brown, has a 100-foot wire length and fibreglass insulation material. This thermocouple wire has two conductors, and 24 AWG wire size.
This thermocouple extension wire is black. This black thermocouple extension wire has a 100-foot wire length and PVC insulation material, two conductors, and 20 AWG wire size.
This thermocouple extension wire is black. This black thermocouple extension wire has a 100-foot wire length and PVC insulation material, two conductors, and 20 AWG wire size.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.