THERMOCOUPLE WIRE, TYPE K, 24 AWG WIRE SIZE, 100 FT WIRE L, SOLID, FIBREGLASS, BROWN
THERMOCOUPLE WIRE, TYPE K, 24 AWG WIRE SIZE, 100 FT WIRE L, SOLID, FIBREGLASS, BROWN
TEMPCO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This thermocouple wire is brown, has a 100-foot wire length and fibreglass insulation material. This thermocouple wire has two conductors, and 24 AWG wire size.
Technical Specs
Item Thermocouple Wire
Wire Size 24 AWG
Number of Conductors 2
Insulation Material Fiberglass
Wire Type Type K
Wire Length 100 ft
Conductor Design Solid
Jacket Colour Brown
Country of Origin United States
(subject to change)
Related Products
TEMPCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.88
/ EACH
TEMPCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.22
/ EACH
TEMPCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.55
/ EACH
TEMPCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.45
/ EACH
TEMPCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.05
/ EACH
TEMPCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.13
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.50
/ PACKAGE
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.14
/ EACH