THERMOCOUPLE EXTENSION WIRE, TYPE JX, 20 AWG WIRE SIZE, 100 FT WIRE L, STRANDED, PVC, BLACK
THERMOCOUPLE EXTENSION WIRE, TYPE JX, 20 AWG WIRE SIZE, 100 FT WIRE L, STRANDED, PVC, BLACK
TEMPCO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This thermocouple extension wire is black. This black thermocouple extension wire has a 100-foot wire length and PVC insulation material, two conductors, and 20 AWG wire size.
Technical Specs
Item Thermocouple Extension Wire
Wire Size 20 AWG
Number of Conductors 2
Insulation Material PVC
Wire Type Type JX
Wire Length 100 ft
Conductor Design Stranded
Jacket Colour Black
Country of Origin United States
(subject to change)
Related Products
TEMPCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.97
/ EACH
TEMPCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.39
/ EACH
TEMPCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.55
/ EACH
TEMPCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.45
/ EACH
TEMPCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.40
/ EACH
TEMPCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.69
/ EACH