Bulb Base TypeBulb base type refers to the electrical contacts that seat into a compatible lampholder or socket to connect the lamp to the electrical circuit.
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.
Telephone Slide Base Miniature Light Bulbs & Lamps
Telephone base miniature light bulbs have a tapered cap with blade-like contacts that extend up the sides of the lamp and slide into a matching telephone socket. They are commonly used as indicator lights in control panels and switches. Their trade number provides a reference to find a replacement bulb for a specific application. The number may be printed on the lamp itself or in its instruction manual.
This compact LED bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 0.01 mAmps, voltage of 120V AC/DC, 1.2 watts, a telephone slide no. 5 bulb base, is not shatter resistant, amber lig...
This compact LED bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 0.01 mAmps, voltage of 120V AC/DC, 1.2 watts, a telephone slide no. 5 bulb base, is not shatter resistant, amber light colour, one lumen, 1,800K colour temperature, and a rated life of 50,000 hours.
This incandescent bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 0.05 Amps, voltage of 60V AC, 3 watts, a telephone slide no. 5 bulb base, is not shatter resistant, white light col...
This incandescent bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 0.05 Amps, voltage of 60V AC, 3 watts, a telephone slide no. 5 bulb base, is not shatter resistant, white light colour, 2,400K colour temperature, and a rated life of 7,500 hours.
This incandescent bulb meets the standards for RoHS compliance. It also has 0.05 Amps, voltage of 60V AC, 3 watts, a telephone slide no. 5 bulb base, is not shatter resistant, white light colour, 2,300K colour temperat...
This incandescent bulb meets the standards for RoHS compliance. It also has 0.05 Amps, voltage of 60V AC, 3 watts, a telephone slide no. 5 bulb base, is not shatter resistant, white light colour, 2,300K colour temperature, and a rated life of 7,500 hours.
This compact LED bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 20 mAmps, voltage of 6V AC/DC, 0.12 watts, a telephone slide no. 5 bulb base, is not shatter resistant, white light ...
This compact LED bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 20 mAmps, voltage of 6V AC/DC, 0.12 watts, a telephone slide no. 5 bulb base, is not shatter resistant, white light colour, three lumens, 6,000K colour temperature, and a rated life of 50,000 hours.
This compact LED bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 20 mAmps, voltage of 6V AC/DC, 0.12 watts, a telephone slide no. 5 bulb base, is not shatter resistant, red light co...
This compact LED bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 20 mAmps, voltage of 6V AC/DC, 0.12 watts, a telephone slide no. 5 bulb base, is not shatter resistant, red light colour, one lumen, and a rated life of 50,000 hours.
This incandescent bulb meets the standards for RoHS compliance. It also has 0.04 Amps, voltage of 24V AC, 0.96 watts, a telephone slide no. 2 bulb base, is not shatter resistant, white light colour, 2,400K colour tempe...
This incandescent bulb meets the standards for RoHS compliance. It also has 0.04 Amps, voltage of 24V AC, 0.96 watts, a telephone slide no. 2 bulb base, is not shatter resistant, white light colour, 2,400K colour temperature, and a rated life of 8,000 hours.
This incandescent bulb meets the standards for RoHS compliance. It also has 0.035 Amps, voltage of 24V AC, 0.84 watts, a telephone slide no. 2 bulb base, is not shatter resistant, white light colour, 2,400K colour temp...
This incandescent bulb meets the standards for RoHS compliance. It also has 0.035 Amps, voltage of 24V AC, 0.84 watts, a telephone slide no. 2 bulb base, is not shatter resistant, white light colour, 2,400K colour temperature, and a rated life of 5,000 hours.
This incandescent bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 0.17 Amps, voltage of 12V AC, 2.04 watts, a telephone slide no. 5 bulb base, is not shatter resistant, white light ...
This incandescent bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 0.17 Amps, voltage of 12V AC, 2.04 watts, a telephone slide no. 5 bulb base, is not shatter resistant, white light colour, 2,300K colour temperature, and a rated life of 12,000 hours.
This compact LED bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 0.01 mAmps, voltage of 120V AC/DC, 1.2 watts, a telephone slide no. 5 bulb base, is not shatter resistant, red light...
This compact LED bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 0.01 mAmps, voltage of 120V AC/DC, 1.2 watts, a telephone slide no. 5 bulb base, is not shatter resistant, red light colour, one lumen, and a rated life of 50,000 hours.
This miniature incandescent bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 35 mAmps, voltage of 24V AC, 0.96 watts, a telephone slide no. 2 bulb base, clear light colour, and a rat...
This miniature incandescent bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 35 mAmps, voltage of 24V AC, 0.96 watts, a telephone slide no. 2 bulb base, clear light colour, and a rated life of 8,000 hours.
This incandescent bulb meets the standards for RoHS compliance. It also has 0.17 Amps, voltage of 12V AC, 2.04 watts, a telephone slide no. 5 bulb base, is not shatter resistant, white light colour, 2,400K colour tempe...
This incandescent bulb meets the standards for RoHS compliance. It also has 0.17 Amps, voltage of 12V AC, 2.04 watts, a telephone slide no. 5 bulb base, is not shatter resistant, white light colour, 2,400K colour temperature, and a rated life of 12,000 hours.
This compact LED bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 0.02 mAmps, voltage of 24V AC/DC, 0.48 watts, a telephone slide no. 5 bulb base, is not shatter resistant, green lig...
This compact LED bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 0.02 mAmps, voltage of 24V AC/DC, 0.48 watts, a telephone slide no. 5 bulb base, is not shatter resistant, green light colour, two lumens, and a rated life of 50,000 hours.
This incandescent bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 0.05 Amps, voltage of 48V AC, 2.4 watts, a telephone slide no. 5 bulb base, is not shatter resistant, white light c...
This incandescent bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 0.05 Amps, voltage of 48V AC, 2.4 watts, a telephone slide no. 5 bulb base, is not shatter resistant, white light colour, 2,400K colour temperature, and a rated life of 10,000 hours.
Indicator lamp. Tel slide #5 base. T2 bulb. Voltage 24.0. Design watts/amps 0.07 A. Rated average life 10,000 hours. Maximum overall length 1.11 inches. Trade no. 24PSB. Package quantity 10.
Indicator lamp. Tel slide #5 base. T2 bulb. Voltage 24.0. Design watts/amps 0.07 A. Rated average life 10,000 hours. Maximum overall length 1.11 inches. Trade no. 24PSB. Package quantity 10.
This compact LED bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 0.01 mAmps, voltage of 120V AC/DC, 1.2 watts, a telephone slide no. 5 bulb base, is not shatter resistant, green lig...
This compact LED bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 0.01 mAmps, voltage of 120V AC/DC, 1.2 watts, a telephone slide no. 5 bulb base, is not shatter resistant, green light colour, two lumens, and a rated life of 50,000 hours.
This miniature incandescent bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 170 mAmps, voltage of 12V AC, 2.04 watts, a telephone slide no. 5 bulb base, clear light colour, and a ra...
This miniature incandescent bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 170 mAmps, voltage of 12V AC, 2.04 watts, a telephone slide no. 5 bulb base, clear light colour, and a rated life of 12,000 hours.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.