!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INCANDESCENT BULB, TELEPHONE SLIDE NO. 5, T2, 12PSB, 12V AC, 2.04 W, 10 PK

INCANDESCENT BULB, TELEPHONE SLIDE NO. 5, T2, 12PSB, 12V AC, 2.04 W, 10 PK

LUMAPRO

INCANDESCENT BULB, TELEPHONE SLIDE NO. 5, T2, 12PSB, 12V AC, 2.04 W, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INCANDESCENT BULB, TELEPHONE SLIDE NO. 5, T2, 12PSB, 12V AC, 2.04 W, 10 PK

INCANDESCENT BULB, TELEPHONE SLIDE NO. 5, T2, 12PSB, 12V AC, 2.04 W, 10 PK

LUMAPRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : 23,77 $ / PAQUET of 10

EHC: EHC :
Min Qty 10 = 237,70 $

Compliance and Restrictions

  • None

Ce produit doit être commandé en multiples de 10. Veuillez mettre à jour la quantité commandée pour continuer.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CEC2EKT7
  • Mfr. Model # 2EKT7
  • UNSPSC # 39101622
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

Ampoule incandescente miniature conforme aux normes : 2012 LLES. 170mA, tension de 12VCA, 2,04W, une culot téléphone coulissant #5, lumière claire et durée de vie nominale de 12000h.

Technical Specs

  • ArticleAmpoule à incandescence miniature
  • Boîtier d'ampouleVerre
  • Fini de l'ampouleTransparente
  • Numéro de série12PSB
  • Puissance (W)2,04 W
  • Pour luminaires fermésNon
  • Couleur de lumièreTransparent
  • Longueur hors tout1 7/64 po
  • Ampères170 mA
  • Type de culot d'ampoule Coulissant pour prise téléphonique no. 5
  • Forme de l'ampoule T2
  • Type de lampe (éclairage) Incandescence
  • Tension (V) 12 V CA
  • Durée de vie nominale 12 000 h
  • Trois intensités Non
  • Utilisation intérieure/extérieure Intérieur
  • Normes Conforme aux normes énergétiques de la législation sur l'éclairage de 2012
  • Diamètre de l'ampoule 1/4 po
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list