!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Fragrance
Recommended Dilution
Colour
Item

Surface and Air Deodorants

https://catalogue.grainger.ca/?hybris=true

23 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • DUSTBANE
  • AIR FRESHENER, AQUASCENT, 5 L
  • Item # DSB51144
  • Mfr. Model # 51144
  • EHC: EHC :
  • Use this multi-purpose, water-soluble deodorizer as an air freshener or as an additive to your cleaning solution including carpet extractors or hard surface cleaners. This five-litre, ready-to-use formula uses premium natural oils to eliminate tough lingering odours and chemical smells.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DUSTBANE
  • CLEANER DRAIN NITRO 1L
  • Item # DSB50176
  • Mfr. Model # 50176
  • EHC: EHC :
  • Industrial strength liquid nitro drain cleaner, quickly migrates through water to drain blockages, dissolves grease, hair, food, paper, cloth, soap and lint but will not harm pipes or septic tanks, 1 L.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DUSTBANE
  • CLEANING SOLUTION, BIOBAC II, DEGREASER, DEODORIZER, 4 L
  • Item # DSB53762
  • Mfr. Model # 53762
  • EHC: EHC :
  • Ideal for safely removing organic soils or stains from carpets and hard surfaces including garbage pails, dumpsters, drains, washrooms, and kitchens. This mixture of surfactant and bio-cleaning agents cleans, degreases, and deodorizes at the source. Sold in a four-litre bottle.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DUSTBANE
  • AIR FRESHENER, AEROSOL, CITRUS SCENT, 369 G
  • Item # DSB50175
  • Mfr. Model # 50175
  • EHC: EHC :
  • An aerosol degreaser with a unique citrus fragrance that neutralizes odours trapped in carpets, rugs, and upholstery on contact. For use in the manufacturing of goods.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • KLEEN-FLO
  • AIR FRESHENER, ODOUR KLEEN, AEROSOL, 369 G
  • Item # KLF306
  • Mfr. Model # 306
  • EHC: EHC :
  • Neutralize bad odours with this all-natural air freshener spray, ideal for small spaces or as a vehicle air conditioning deodorizer. This spray bottle contains 369 grams.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DUSTBANE
  • ODOUR ELIMINATOR, STINK RELIEF, FRAGRANCE-FREE, 5 L
  • Item # DSB51146
  • Mfr. Model # 51146
  • EHC: EHC :
  • Eliminate tough unwanted odours using this fragrance-free stink relief odour control air freshener. Made with natural enzymes able to change the molecular structure of odours into water and carbon dioxide. All you have to do is spray directly on the odour source, covering the entire affected area, wipe away, and blot dry. This non-toxic, non-flammable solution comes in a five-litre bottle.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DUSTBANE
  • AIR FRESHENER, DISAPPEAR, 5 L
  • Item # DSB51014
  • Mfr. Model # 51014
  • EHC: EHC :
  • Use this multi-purpose, water-soluble odour counteractant as an air freshener or as an additive to your cleaning solution including carpet extractors or hard surface cleaners. This five-litre bottle is a ready-to-use formula that eliminates tough lingering odours.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TOUGH GUY
  • OSTRO SAN, DISINFECTANT/ DEODORIZER, 4 L
  • Item # XDCJ465-4L
  • Mfr. Model # J465-4L
  • EHC: EHC :
  • Recommended for disinfecting and deodorizing floors, walls, and hard surfaces in hospitals, hotels, schools, food plants, and other industrial areas. This four-litre bottle of Ostro San is safe for sanitizing food processing equipment, glassware, and conveyors.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FEBREZE
  • FABRIC REFRESHER, FEBREEZE, 32 OZ, CASE 8
  • Item # PGLPG03259
  • Mfr. Model # PG03259
  • EHC: EHC :
  • Spray this deep-penetrating refresher solution on any fabric until slightly damp and let dry to eliminate tough unwanted odours. Leaves a light, fresh scent on the treated area. Sold as a case of eight 32-ounce bottles.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TOUGH GUY
  • OSTRO-FRESH, DEODORIZER LIQUID, OSTRO-FRESH, 4L
  • Item # XDCJ467-4L
  • Mfr. Model # J467-4L
  • EHC: EHC :
  • Highly concentrated and designed to eliminate organic odours in an instant, this Ostro-Fresh liquid deodorizer is ideal for carpets, garbage bins, washrooms, and industrial uses. This four-litre bottle can be used as an additive to a diluted detergent solution or simply squirt a few drops on the source of odour.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list