!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRAIN OPENER, CLEAR, 1 L BOTTLE, LIQUID, CONCENTRATED, PH ACIDIC/LESS THAN 0.5

DRAIN OPENER, CLEAR, 1 L BOTTLE, LIQUID, CONCENTRATED, PH ACIDIC/LESS THAN 0.5

DUSTBANE

DRAIN OPENER, CLEAR, 1 L BOTTLE, LIQUID, CONCENTRATED, PH ACIDIC/LESS THAN 0.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRAIN OPENER, CLEAR, 1 L BOTTLE, LIQUID, CONCENTRATED, PH ACIDIC/LESS THAN 0.5

DRAIN OPENER, CLEAR, 1 L BOTTLE, LIQUID, CONCENTRATED, PH ACIDIC/LESS THAN 0.5

DUSTBANE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.33 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DSB50176
  • Mfr. Model # 50176
  • UNSPSC # 47131815
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.29 lbs

Product Details

Industrial strength liquid nitro drain cleaner, quickly migrates through water to drain blockages, dissolves grease, hair, food, paper, cloth, soap and lint but will not harm pipes or septic tanks, 1 L.

Technical Specs

  • ItemDrain Opener
  • Container Size1 L
  • Ready to Use/ConcentratedConcentrated
  • StandardsOntario Made, WHMIS
  • pH LevelLess Than 0.5
  • BiodegradableNot Biodegradable
  • ColourClear
  • Maximum Set Time15 min
  • PropertiesSeptic System Safe
  • Product LabelDrain Opener
  • Container Type Bottle
  • Cleaner Form Liquid
  • Septic System Safe Septic System Safe
  • Recommended Dilution 200 mL per 100 L, 400 mL per 100 L
  • pH Value Acidic
  • Cleaner Type Drain
  • Compatible Pipe Material PVC, Plastic
  • Primary Chemical Acid Sulfurique, Sulphuric Acid
  • Rinse Required Rinse Required
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list