!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OSTRO SAN SERIES ODOUR DEODORIZER, 4 L, ALMOND FRAGRANCE, LIQUID, FOR MULTIPLE SURFACES

OSTRO SAN SERIES ODOUR DEODORIZER, 4 L, ALMOND FRAGRANCE, LIQUID, FOR MULTIPLE SURFACES

TOUGH GUY

OSTRO SAN SERIES ODOUR DEODORIZER, 4 L, ALMOND FRAGRANCE, LIQUID, FOR MULTIPLE SURFACES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OSTRO SAN SERIES ODOUR DEODORIZER, 4 L, ALMOND FRAGRANCE, LIQUID, FOR MULTIPLE SURFACES

OSTRO SAN SERIES ODOUR DEODORIZER, 4 L, ALMOND FRAGRANCE, LIQUID, FOR MULTIPLE SURFACES

TOUGH GUY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.98 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # XDCJ465-4L
  • Mfr. Model # J465-4L
  • UNSPSC # 47131805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.92 lbs

Product Details

Recommended for disinfecting and deodorizing floors, walls, and hard surfaces in hospitals, hotels, schools, food plants, and other industrial areas. This four-litre bottle of Ostro San is safe for sanitizing food processing equipment, glassware, and conveyors.

Technical Specs

  • ItemDisinfectant
  • Container TypeJug
  • FragranceAlmond
  • Surfaces for Use OnConveyor, Cooking Utensil, Dishes, Equipment, Food Processing Equipment, Glassware
  • Product SeriesOstro San
  • Primary Chemical Alkyl Dimethyl Benzyl Ammonium Chloride
  • Container Size 4 L
  • Cleaner Form Liquid
  • Wet Contact Time 30 sec
  • Rinse Required Rinse Required
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list