Product ITEM is unavailable. See products from the same category below.
Stationary Wardrobe Cabinets
Stationary wardrobe cabinets are suitable for areas where they will not be moved often. Sometimes called uniform cabinets, they have a bar for hanging coats, uniforms, and other clothing to keep them organized and out of the way when not in use. A shelf above the bar provides flat storage for hats and other items that do not need to hang.
Interlocking panels allow cabinets to be assembled in minutes without nuts or bolts. Shelves are adjustable in 2 inch increments. 3-point locking system with keyed chrome handle. Powder-coated finish. Reinforced doors with nylon lock bar guides open 180 degree for full access to contents.
Interlocking panels allow cabinets to be assembled in minutes without nuts or bolts. Shelves are adjustable in 2 inch increments. 3-point locking system with keyed chrome handle. Powder-coated finish. Reinforced doors with nylon lock bar guides open 180 degree for full access to contents.
This storage cabinet measures 36 inch width x 72 inch height x 24 inch depth and is black with a powder-coated finish/coating. It includes coat rod and it is made out of steel. In addition, it has one shelf with a keyed lock, and solid doors. This indoor storage cabinet meets the standards for ANSI/BIFMA, SCS.
This storage cabinet measures 36 inch width x 72 inch height x 24 inch depth and is black with a powder-coated finish/coating. It includes coat rod and it is made out of steel. In addition, it has one shelf with a keyed lock, and solid doors. This indoor storage cabinet meets the standards for ANSI/BIFMA, SCS.
Boltless steel cabinet/storage, wardrobe style, 1 shelf. Shelf capacity 175 lbs. Patented interlocking panels allow cabinets to be assembled in minutes without nuts or bolts. Shelves are adjustable in 2 in. increments. 3-point locking system with keyed chrome handle. Shipped unassembled.
Boltless steel cabinet/storage, wardrobe style, 1 shelf. Shelf capacity 175 lbs. Patented interlocking panels allow cabinets to be assembled in minutes without nuts or bolts. Shelves are adjustable in 2 in. increments. 3-point locking system with keyed chrome handle. Shipped unassembled.
This CVD1471 series storage cabinet measures 36 inch width x 72 inch height x 18 inch depth and is beige with a powder-coated finish/coating. It includes one full width coat rod and it is made out of steel. In addition, it has one shelf, a keyed lock, and Clearview doors. This indoor storage cabinet meets the standards for ANSI/BIFMA, SCS.
This CVD1471 series storage cabinet measures 36 inch width x 72 inch height x 18 inch depth and is beige with a powder-coated finish/coating. It includes one full width coat rod and it is made out of steel. In addition, it has one shelf, a keyed lock, and Clearview doors. This indoor storage cabinet meets the standards for ANSI/BIFMA, SCS.
This 800 series storage cabinet measures 36 inch width x 78 inch height x 24 inch depth and is tan with a powder-coated finish/coating. It includes one full width coat rod, full width top shelf and it is made out of steel. In addition, it has one shelf with a keyed lock, and solid doors.
This 800 series storage cabinet measures 36 inch width x 78 inch height x 24 inch depth and is tan with a powder-coated finish/coating. It includes one full width coat rod, full width top shelf and it is made out of steel. In addition, it has one shelf with a keyed lock, and solid doors.
This 800 series storage cabinet measures 48 inch width x 78 inch height x 18 inch depth and is black with a powder-coated finish/coating. It includes one full width coat rod, full width top shelf and it is made out of steel. In addition, it has one shelf with a keyed lock, and solid doors.
This 800 series storage cabinet measures 48 inch width x 78 inch height x 18 inch depth and is black with a powder-coated finish/coating. It includes one full width coat rod, full width top shelf and it is made out of steel. In addition, it has one shelf with a keyed lock, and solid doors.
This storage cabinet measures 36 inch width x 72 inch height x 18 inch depth and is black with a powder-coated finish/coating. It is made out of steel. In addition, it has one shelf, a keyed lock, and Clearview doors.
This storage cabinet measures 36 inch width x 72 inch height x 18 inch depth and is black with a powder-coated finish/coating. It is made out of steel. In addition, it has one shelf, a keyed lock, and Clearview doors.
This 800 series storage cabinet measures 36 inch width x 78 inch height x 24 inch depth and is tan with a powder-coated finish/coating. It includes one full width coat rod, full width top shelf and it is made out of steel. In addition, it has one shelf with a keyed lock, and solid doors.
This 800 series storage cabinet measures 36 inch width x 78 inch height x 24 inch depth and is tan with a powder-coated finish/coating. It includes one full width coat rod, full width top shelf and it is made out of steel. In addition, it has one shelf with a keyed lock, and solid doors.
This 1871 series storage cabinet measures 36 inch width x 78 inch height x 18 inch depth and is beige with a powder-coated finish/coating. It includes one full width coat rod, two handles, 16 gauge door frame, floor levelers, knuckle hinges and it is made out of steel. In addition, it has one shelf with a keyed lock, and solid doors. This indoor storage cabinet meets the standards for ANSI/BIFMA, SCS.
This 1871 series storage cabinet measures 36 inch width x 78 inch height x 18 inch depth and is beige with a powder-coated finish/coating. It includes one full width coat rod, two handles, 16 gauge door frame, floor levelers, knuckle hinges and it is made out of steel. In addition, it has one shelf with a keyed lock, and solid doors. This indoor storage cabinet meets the standards for ANSI/BIFMA, SCS.
This CVD7824W series storage cabinet measures 36 inch width x 78 inch height x 24 inch depth and is grey with a powder-coated finish/coating. It includes two handles, 16 gauge door frame, floor levelers, one full width coat rod, knuckle hinges and it is made out of steel. In addition, it has one shelf, a keyed lock, and Clearview doors. This indoor storage cabinet meets the standards for ANSI/BIFMA, SCS.
This CVD7824W series storage cabinet measures 36 inch width x 78 inch height x 24 inch depth and is grey with a powder-coated finish/coating. It includes two handles, 16 gauge door frame, floor levelers, one full width coat rod, knuckle hinges and it is made out of steel. In addition, it has one shelf, a keyed lock, and Clearview doors. This indoor storage cabinet meets the standards for ANSI/BIFMA, SCS.
This CVD7114 series storage cabinet measures 36 inch width x 72 inch height x 18 inch depth and is grey with a powder-coated finish/coating. It includes one full width coat rod and it is made out of steel. In addition, it has one shelf, a keyed lock, and Clearview doors. This indoor storage cabinet meets the standards for ANSI/BIFMA, SCS.
This CVD7114 series storage cabinet measures 36 inch width x 72 inch height x 18 inch depth and is grey with a powder-coated finish/coating. It includes one full width coat rod and it is made out of steel. In addition, it has one shelf, a keyed lock, and Clearview doors. This indoor storage cabinet meets the standards for ANSI/BIFMA, SCS.
This 7114 series storage cabinet measures 36 inch width x 72 inch height x 18 inch depth and is beige with a powder-coated finish/coating. It includes one full width coat rod, single handle and it is made out of steel. In addition, it has one shelf with a keyed lock, and solid doors. This indoor storage cabinet meets the standards for ANSI/BIFMA, SCS.
This 7114 series storage cabinet measures 36 inch width x 72 inch height x 18 inch depth and is beige with a powder-coated finish/coating. It includes one full width coat rod, single handle and it is made out of steel. In addition, it has one shelf with a keyed lock, and solid doors. This indoor storage cabinet meets the standards for ANSI/BIFMA, SCS.
This 800 series storage cabinet measures 48 inch width x 78 inch height x 24 inch depth and is tan with a powder-coated finish/coating. It includes one full width coat rod, full width top shelf and it is made out of steel. In addition, it has one shelf with a keyed lock, and solid doors.
This 800 series storage cabinet measures 48 inch width x 78 inch height x 24 inch depth and is tan with a powder-coated finish/coating. It includes one full width coat rod, full width top shelf and it is made out of steel. In addition, it has one shelf with a keyed lock, and solid doors.
This 800 series storage cabinet measures 48 inch width x 78 inch height x 24 inch depth and is tan with a powder-coated finish/coating. It includes one full width coat rod, full width top shelf and it is made out of steel. In addition, it has one shelf with a keyed lock, and solid doors.
This 800 series storage cabinet measures 48 inch width x 78 inch height x 24 inch depth and is tan with a powder-coated finish/coating. It includes one full width coat rod, full width top shelf and it is made out of steel. In addition, it has one shelf with a keyed lock, and solid doors.
This 800 series storage cabinet measures 48 inch width x 78 inch height x 24 inch depth and is black with a powder-coated finish/coating. It includes one full width coat rod, full width top shelf and it is made out of steel. In addition, it has one shelf with a keyed lock, and solid doors.
This 800 series storage cabinet measures 48 inch width x 78 inch height x 24 inch depth and is black with a powder-coated finish/coating. It includes one full width coat rod, full width top shelf and it is made out of steel. In addition, it has one shelf with a keyed lock, and solid doors.
This 800 series storage cabinet measures 36 inch width x 78 inch height x 24 inch depth and is black with a powder-coated finish/coating. It includes one full width coat rod, full width top shelf and it is made out of steel. In addition, it has one shelf with a keyed lock, and solid doors.
This 800 series storage cabinet measures 36 inch width x 78 inch height x 24 inch depth and is black with a powder-coated finish/coating. It includes one full width coat rod, full width top shelf and it is made out of steel. In addition, it has one shelf with a keyed lock, and solid doors.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.