!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STORAGE CABINET, 48 X 24 X 78 IN, 1 ADJUSTABLE SHELF, SWING HANDLE/KEYED, FRAME, TAN, TAN

STORAGE CABINET, 48 X 24 X 78 IN, 1 ADJUSTABLE SHELF, SWING HANDLE/KEYED, FRAME, TAN, TAN

HALLOWELL

STORAGE CABINET, 48 X 24 X 78 IN, 1 ADJUSTABLE SHELF, SWING HANDLE/KEYED, FRAME, TAN, TAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STORAGE CABINET, 48 X 24 X 78 IN, 1 ADJUSTABLE SHELF, SWING HANDLE/KEYED, FRAME, TAN, TAN

STORAGE CABINET, 48 X 24 X 78 IN, 1 ADJUSTABLE SHELF, SWING HANDLE/KEYED, FRAME, TAN, TAN

HALLOWELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,313.94 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HAL845W24PT
  • Mfr. Model # 845W24PT
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 164.0 lbs

Product Details

This 800 series storage cabinet measures 48 inch width x 78 inch height x 24 inch depth and is tan with a powder-coated finish/coating. It includes one full width coat rod, full width top shelf and it is made out of steel. In addition, it has one shelf with a keyed lock, and solid doors.

Technical Specs

  • ItemStorage Cabinet
  • Body Panel TypeSolid
  • Cabinet MaterialSteel
  • Door Handle TypeSwing
  • For Use Indoors/OutdoorsIndoor Only
  • Load Capacity per Shelf250 lb
  • MobilityStationary
  • Number of Shelves1
  • Overall Height78 in
  • Cabinet FinishPowder Coated
  • Number of Doors2
  • Shelf AdjustabilityAdjustable
  • Door Material Thickness20 ga
  • Includes Hanging RodHanging Rod Included
  • Method of ConstructionBolted, Welded
  • Series800
  • Shelf Material Thickness22 ga
  • Base Type Frame
  • Cabinet Colour Tan
  • Cabinet Storage Components Hanging Rods, Shelves
  • Door Type Solid
  • Frame Assembled Unassembled
  • Lock Type Keyed
  • Mounting Location Freestanding
  • Overall Depth 24 in
  • Overall Width 48 in
  • Door Opening 180 Degrees
  • Panel Material Thickness 20 ga
  • Door Locking Points 3
  • Includes (1) Full Width Coat Rod, (1) Full Width Top Shelf
  • Includes Keys Keys Included
  • Number of Keys 2
  • Shelf Adjustment Increments 2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list